Skip Content

Portable Blower Fan,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Blower Fan, 120V

Price $465.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12H331
  • Mfr. Model # 614277
  • UNSPSC # 47121607
  • Catalog Page # N/A
  • Shipping Weight 34.41 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Blower Fan
  • PivotingNo
  • Number of Speeds3
  • CFM High1950
  • CFM Medium2250
  • CFM Low2500
  • Voltage120V
  • Motor HP1/2
  • Overall Height22-1/2"
  • Overall Width17-3/4"
  • Overall Length20-1/2"
  • Housing Colorblack
  • Housing MaterialRotationally Molded Polyethylene
  • Power Cord Length20 ft.
  • StandardsETL Listed to UL and CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Need replacement squirrel cage for blower.

3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Wires911 is loaded.
Additional information about Wires911 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier the part #614281 is the Squirrel Cage W/locknut.
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item.
2 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Booger is loaded.
Additional information about Booger could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following;

The range of CFM for this unit is from 2,000 - 3,400.

Thanks for using Ask & Answer.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
are these molded to be stackable?
Is there an option to purchase these with an attached cart/ wheels?
Gender: Male
Field of Industry:: healthcare
Product used for:: Environmental Services
Years purchasing from Grainger:: 1
3 years, 4 months ago
by
Daytona Beach, FL, USA
Read all my Q&A
 
Please wait while more information about ChrisL is loaded.
Additional information about ChrisL could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

These units can be stacked. The manufacturer recommends tie downs if the blowers are stacked more than two units high. There is not a cart option.

Thank you for using Grainger Ask and Answer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:51:50.069-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12H331, prod, sort_default
1 of 1
  • 2015-09-01T19:51:50.071-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12H331, prod, sort_default
1 of 1