Skip Content

Tester,Telephone Line close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tester, Telephone Line

Price $304.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4KA71
  • Mfr. Model # PE930
  • UNSPSC # 43191507
  • Catalog Page # 455
  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Test Set
  • Connector Type ABN/PP
  • For Use With Telephone Lines
  • Features Polarity Indication, Last Number Redial, Mute, Speed Dial Memory and Backlit Keypad
  • Application All-weather phone line tester is waterproof. Features built-in ringer with adjustable tones, nonintrusive line monitor, audible and visual mode indicators, tone or pulse modes, line service indicator, 10 stored speed-dial numbers, and redial
  • Data Safe Monitor Yes
  • Dialing Method Pulse Or Tone
  • Line Polarity Indicator Yes
  • Waterproof Yes
  • Includes Angled Bed Of Nail Clip Cord Set, Belt Clip, Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.