Skip Content

 
Pressure Ventilation Blower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pressure Ventilation Blower

Item
Please Select
Size
Please Select
Air Flow
Please Select
Power Source
Please Select
Height
Please Select
Width
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $3000-$3500 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Size
Air Flow
Power Source
Height
Width
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
910-1100
PPV Fan
16"
12,008 cfm
Gas
21.75"
20.5"

$3,281.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,281.00 / each

Technical Specs

  • Item PPV Fan
  • Size 16"
  • Air Flow 12,008 cfm
  • Power Source Gas
  • Height 21.75"
  • Width 20.5"
910-1220
Pressure Ventilation Blower
18"
8748 cfm
Electric
24.25"
22"
115V

$3,149.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,149.00 / each

Technical Specs

  • Item Pressure Ventilation Blower
  • Size 18"
  • Air Flow 8748 cfm
  • Power Source Electric
  • Height 24.25"
  • Width 22"
  • Voltage 115V
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More