Skip Content

18" Electric Pressure Ventilation Blower, 8748 cfm, Height 24.25", Width 22" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

18" Electric Pressure Ventilation Blower, 8748 cfm, Height 24.25", Width 22"

Price $3,252.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8CGU7
  • Mfr. Model # 910-1220
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 93.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ventilates toxic gases and smoke from fires and help improve visibility. Use against dust, fumes, and other contaminants that cause eye and lung irritation. Easy maneuverability. Cooling collar adds a fine mist of water for even cooling. For use with variable speed blower.

View More

Technical Specs

  • Item Pressure Ventilation Blower
  • Size 18"
  • Air Flow 8748 cfm
  • Power Source Electric
  • Height 24.25"
  • Width 22"
  • Depth 21"
  • Voltage 115V
  • Amps 13.4A
  • HP 1
  • RPM 1750
  • Motor HP 1
  • Motor RPM 1750
  • Fan Speed Single
  • Free Air 8748 cfm
  • Maximum Flow in Free Air 8748 cfm
  • Color Yellow/Gray
  • Standards GFCI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.