Skip Content

Thermocouple Probe,Type J,Length 6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermocouple Probe, Type J, Length 6 In

Price $103.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AEY7
  • Mfr. Model # MTA01201
  • UNSPSC # 41112219
  • Catalog Page # 439
  • Shipping Weight 1.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermocouple Probe
  • TypeJ
  • Probe Length (In.)6
  • Material316 Stainless Steel
  • Max. Pressure (PSI)1000
  • InsulationMagnesium Oxide
  • Error Accuracy (Deg. C)+/-2.2 Below 293
  • Error Accuracy (%)(Over 293 C) +/-0.75
  • Temp. Limit (Deg. F)1400
  • Sheath Size (In.)0.250
  • Thermocouple Element18 AWG

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
For example, if I want to display the temp on a Watlow as well as a custom A-to-D converter.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about RoastLog is loaded.
Additional information about RoastLog could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, connecting this thermocouple to multiple readouts will produce inaccurate readings. Thermocouples are intended for a single readout, therefore they do not recommend wiring to multiple locations.

Thank you for using Grainger Ask and Answer.
Gender: Male
Age: 35 to 44
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1