Skip Content

 
Swaged Cartridge Heater, 240 Volt, 10" Leads close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swaged Cartridge Heater, 240 Volt, 10" Leads

Technical Specs

  • Voltage 240 
  • Lead Length 10" 
  • Item Swaged Cartridge Heater 
Watts
Please Select
Length
Please Select
Watt Density
Please Select
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TEMPCO 
Select items to compare View Compare
53 Products
Compare /
Item #
Mfr.
Model #
Watts
Length
Watt Density
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
HDC00004
100
1"
255W/sq. in.
1/4"

$28.50 / each

Enter location to check availability
Catalog Page #  3808 

Price $28.50 / each

Technical Specs

  • Voltage 240
  • Watts 100
  • Length 1"
  • Lead Length 10"
  • Watt Density 255W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
HDC19113
100
2"
175W/sq. in.
1/8"

$49.25 / each

Enter location to check availability
Catalog Page #  NA

Price $49.25 / each

Technical Specs

  • Voltage 240
  • Watts 100
  • Length 2"
  • Lead Length 10"
  • Watt Density 175W/sq. in.
  • Diameter 1/8"
  • Item Swaged Cartridge Heater
HDC00859
1000
10"
54W/sq. in.
5/8"

$72.85 / each

Enter location to check availability
Catalog Page #  NA

Price $72.85 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 10"
  • Lead Length 10"
  • Watt Density 54W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
HDC00675
1000
10"
67W/sq. in.
1/2"

$61.25 / each

Enter location to check availability
Catalog Page #  3808 

Price $61.25 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 10"
  • Lead Length 10"
  • Watt Density 67W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
HDC00413
1000
10"
89W/sq. in.
3/8"

$52.15 / each

Enter location to check availability
Catalog Page #  NA

Price $52.15 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 10"
  • Lead Length 10"
  • Watt Density 89W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00613
1000
6"
116W/sq. in.
1/2"

$38.05 / each

Enter location to check availability
Catalog Page #  3808 

Price $38.05 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 6"
  • Lead Length 10"
  • Watt Density 116W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
HDC00810
1000
6"
93W/sq. in.
5/8"

$40.30 / each

Enter location to check availability
Catalog Page #  3808 

Price $40.30 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 6"
  • Lead Length 10"
  • Watt Density 93W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
HDC00375
1000
7"
131W/sq. in.
3/8"

$40.55 / each

Enter location to check availability
Catalog Page #  3808 

Price $40.55 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 7"
  • Lead Length 10"
  • Watt Density 131W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00955
1000
7"
65W/sq. in.
3/4"

$73.85 / each

Enter location to check availability
Catalog Page #  NA

Price $73.85 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 7"
  • Lead Length 10"
  • Watt Density 65W/sq. in.
  • Diameter 3/4"
  • Item Swaged Cartridge Heater
HDC00965
1000
8"
57W/sq. in.
3/4"

$70.75 / each

Enter location to check availability
Catalog Page #  NA

Price $70.75 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 8"
  • Lead Length 10"
  • Watt Density 57W/sq. in.
  • Diameter 3/4"
  • Item Swaged Cartridge Heater
HDC00838
1000
8"
68W/sq. in.
5/8"

$54.15 / each

Enter location to check availability
Catalog Page #  NA

Price $54.15 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 8"
  • Lead Length 10"
  • Watt Density 68W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
HDC00651
1000
8"
85W/sq. in.
1/2"

$47.70 / each

Enter location to check availability
Catalog Page #  3808 

Price $47.70 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 8"
  • Lead Length 10"
  • Watt Density 85W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
HDC00019
150
1-1/2"
191W/sq. in.
1/4"

$27.20 / each

Enter location to check availability
Catalog Page #  NA

Price $27.20 / each

Technical Specs

  • Voltage 240
  • Watts 150
  • Length 1-1/2"
  • Lead Length 10"
  • Watt Density 191W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
HDC00678
1500
10"
101W/sq. in.
1/2"

$61.25 / each

Enter location to check availability
Catalog Page #  NA

Price $61.25 / each

Technical Specs

  • Voltage 240
  • Watts 1500
  • Length 10"
  • Lead Length 10"
  • Watt Density 101W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
HDC00861
1500
10"
80W/sq. in.
5/8"

$72.85 / each

Enter location to check availability
Catalog Page #  NA

Price $72.85 / each

Technical Specs

  • Voltage 240
  • Watts 1500
  • Length 10"
  • Lead Length 10"
  • Watt Density 80W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
HDC00842
1500
8"
102W/sq. in.
5/8"

$54.15 / each

Enter location to check availability
Catalog Page #  3808 

Price $54.15 / each

Technical Specs

  • Voltage 240
  • Watts 1500
  • Length 8"
  • Lead Length 10"
  • Watt Density 102W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
HDC00654
1500
8"
127W/sq. in.
1/2"

$46.70 / each

Enter location to check availability
Catalog Page #  3808 

Price $46.70 / each

Technical Specs

  • Voltage 240
  • Watts 1500
  • Length 8"
  • Lead Length 10"
  • Watt Density 127W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
HDC00023
200
1-1/2"
255W/sq. in.
1/4"

$27.20 / each

Enter location to check availability
Catalog Page #  3808 

Price $27.20 / each

Technical Specs

  • Voltage 240
  • Watts 200
  • Length 1-1/2"
  • Lead Length 10"
  • Watt Density 255W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
HDC00862
2000
10"
107W/sq. in.
5/8"

$72.85 / each

Enter location to check availability
Catalog Page #  NA

Price $72.85 / each

Technical Specs

  • Voltage 240
  • Watts 2000
  • Length 10"
  • Lead Length 10"
  • Watt Density 107W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
HDC00679
2000
10"
134W/sq. in.
1/2"

$56.80 / each

Enter location to check availability
Catalog Page #  NA

Price $56.80 / each

Technical Specs

  • Voltage 240
  • Watts 2000
  • Length 10"
  • Lead Length 10"
  • Watt Density 134W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
HDC00979
2000
10"
89W/sq. in.
3/4"

$83.80 / each

Enter location to check availability
Catalog Page #  3808 

Price $83.80 / each

Technical Specs

  • Voltage 240
  • Watts 2000
  • Length 10"
  • Lead Length 10"
  • Watt Density 89W/sq. in.
  • Diameter 3/4"
  • Item Swaged Cartridge Heater
HDC00158
250
1-1/2"
212W/sq. in.
3/8"

$27.25 / each

Enter location to check availability
Catalog Page #  3808 

Price $27.25 / each

Technical Specs

  • Voltage 240
  • Watts 250
  • Length 1-1/2"
  • Lead Length 10"
  • Watt Density 212W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00046
250
2-1/2"
159W/sq. in.
1/4"

$28.60 / each

Enter location to check availability
Catalog Page #  3808 

Price $28.60 / each

Technical Specs

  • Voltage 240
  • Watts 250
  • Length 2-1/2"
  • Lead Length 10"
  • Watt Density 159W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
HDC00243
250
3"
85W/sq. in.
3/8"

$29.30 / each

Enter location to check availability
Catalog Page #  3808 

Price $29.30 / each

Technical Specs

  • Voltage 240
  • Watts 250
  • Length 3"
  • Lead Length 10"
  • Watt Density 85W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00280
250
4"
61W/sq. in.
3/8"

$30.50 / each

Enter location to check availability
Catalog Page #  3808 

Price $30.50 / each

Technical Specs

  • Voltage 240
  • Watts 250
  • Length 4"
  • Lead Length 10"
  • Watt Density 61W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00366
250
7"
33W/sq. in.
3/8"

$40.45 / each

Enter location to check availability
Catalog Page #  3808 

Price $40.45 / each

Technical Specs

  • Voltage 240
  • Watts 250
  • Length 7"
  • Lead Length 10"
  • Watt Density 33W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00060
300
3"
153W/sq. in.
1/4"

$28.55 / each

Enter location to check availability
Catalog Page #  NA

Price $28.55 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Length 3"
  • Lead Length 10"
  • Watt Density 153W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
HDC00075
300
4"
109W/sq. in.
1/4"

$32.30 / each

Enter location to check availability
Catalog Page #  3808 

Price $32.30 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Length 4"
  • Lead Length 10"
  • Watt Density 109W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
HDC00318
300
5"
57W/sq. in.
3/8"

$32.90 / each

Enter location to check availability
Catalog Page #  3808 

Price $32.90 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Length 5"
  • Lead Length 10"
  • Watt Density 57W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00348
300
6"
46W/sq. in.
3/8"

$36.40 / each

Enter location to check availability
Catalog Page #  3808 

Price $36.40 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Length 6"
  • Lead Length 10"
  • Watt Density 46W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00383
300
8"
34W/sq. in.
3/8"

$46.35 / each

Enter location to check availability
Catalog Page #  3808 

Price $46.35 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Length 8"
  • Lead Length 10"
  • Watt Density 34W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00264
350
3-1/2"
99W/sq. in.
3/8"

$26.95 / each

Enter location to check availability
Catalog Page #  3808 

Price $26.95 / each

Technical Specs

  • Voltage 240
  • Watts 350
  • Length 3-1/2"
  • Lead Length 10"
  • Watt Density 99W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00185
400
2"
226W/sq. in.
3/8"

$25.00 / each

Enter location to check availability
Catalog Page #  3808 

Price $25.00 / each

Technical Specs

  • Voltage 240
  • Watts 400
  • Length 2"
  • Lead Length 10"
  • Watt Density 226W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00085
400
5"
113W/sq. in.
1/4"

$33.50 / each

Enter location to check availability
Catalog Page #  NA

Price $33.50 / each

Technical Specs

  • Voltage 240
  • Watts 400
  • Length 5"
  • Lead Length 10"
  • Watt Density 113W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
HDC00095
450
6"
104W/sq. in.
1/4"

$34.40 / each

Enter location to check availability
Catalog Page #  NA

Price $34.40 / each

Technical Specs

  • Voltage 240
  • Watts 450
  • Length 6"
  • Lead Length 10"
  • Watt Density 104W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
HDC19112
50
2"
87W/sq. in.
1/8"

$46.15 / each

Enter location to check availability
Catalog Page #  NA

Price $46.15 / each

Technical Specs

  • Voltage 240
  • Watts 50
  • Length 2"
  • Lead Length 10"
  • Watt Density 87W/sq. in.
  • Diameter 1/8"
  • Item Swaged Cartridge Heater
HDC00671
500
10"
34W/sq. in.
1/2"

$61.25 / each

Enter location to check availability
Catalog Page #  NA

Price $61.25 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 10"
  • Lead Length 10"
  • Watt Density 34W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
HDC00228
500
2-1/2"
212W/sq. in.
3/8"

$26.50 / each

Enter location to check availability
Catalog Page #  NA

Price $26.50 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 2-1/2"
  • Lead Length 10"
  • Watt Density 212W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00756
500
3"
102W/sq. in.
5/8"

$30.50 / each

Enter location to check availability
Catalog Page #  3808 

Price $30.50 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 3"
  • Lead Length 10"
  • Watt Density 102W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
HDC00252
500
3"
170W/sq. in.
3/8"

$29.50 / each

Enter location to check availability
Catalog Page #  3808 

Price $29.50 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 3"
  • Lead Length 10"
  • Watt Density 170W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00290
500
4"
121W/sq. in.
3/8"

$30.50 / each

Enter location to check availability
Catalog Page #  3808 

Price $30.50 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 4"
  • Lead Length 10"
  • Watt Density 121W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00604
500
6"
58W/sq. in.
1/2"

$38.05 / each

Enter location to check availability
Catalog Page #  3808 

Price $38.05 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 6"
  • Lead Length 10"
  • Watt Density 58W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
HDC20503
500
7"
100W/sq. in.
1/4"

$38.90 / each

Enter location to check availability
Catalog Page #  NA

Price $38.90 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 7"
  • Lead Length 10"
  • Watt Density 100W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
HDC00643
500
8"
42W/sq. in.
1/2"

$46.70 / each

Enter location to check availability
Catalog Page #  3808 

Price $46.70 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 8"
  • Lead Length 10"
  • Watt Density 42W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
HDC00409
600
10"
54W/sq. in.
3/8"

$53.50 / each

Enter location to check availability
Catalog Page #  NA

Price $53.50 / each

Technical Specs

  • Voltage 240
  • Watts 600
  • Length 10"
  • Lead Length 10"
  • Watt Density 54W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00371
600
7"
78W/sq. in.
3/8"

$40.55 / each

Enter location to check availability
Catalog Page #  3808 

Price $40.55 / each

Technical Specs

  • Voltage 240
  • Watts 600
  • Length 7"
  • Lead Length 10"
  • Watt Density 78W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00102
600
8"
102W/sq. in.
1/4"

$46.15 / each

Enter location to check availability
Catalog Page #  3808 

Price $46.15 / each

Technical Specs

  • Voltage 240
  • Watts 600
  • Length 8"
  • Lead Length 10"
  • Watt Density 102W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
HDC00105
750
10"
101W/sq. in.
1/4"

$53.75 / each

Enter location to check availability
Catalog Page #  NA

Price $53.75 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Length 10"
  • Lead Length 10"
  • Watt Density 101W/sq. in.
  • Diameter 1/4"
  • Item Swaged Cartridge Heater
HDC00776
750
4"
109W/sq. in.
5/8"

$31.55 / each

Enter location to check availability
Catalog Page #  NA

Price $31.55 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Length 4"
  • Lead Length 10"
  • Watt Density 109W/sq. in.
  • Diameter 5/8"
  • Item Swaged Cartridge Heater
HDC00546
750
4"
136W/sq. in.
1/2"

$31.70 / each

Enter location to check availability
Catalog Page #  3808 

Price $31.70 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Length 4"
  • Lead Length 10"
  • Watt Density 136W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
HDC00579
750
5"
106W/sq. in.
1/2"

$32.85 / each

Enter location to check availability
Catalog Page #  3808 

Price $32.85 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Length 5"
  • Lead Length 10"
  • Watt Density 106W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
HDC00357
750
6"
116W/sq. in.
3/8"

$35.60 / each

Enter location to check availability
Catalog Page #  3808 

Price $35.60 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Length 6"
  • Lead Length 10"
  • Watt Density 116W/sq. in.
  • Diameter 3/8"
  • Item Swaged Cartridge Heater
HDC00607
750
6"
87W/sq. in.
1/2"

$35.15 / each

Enter location to check availability
Catalog Page #  3808 

Price $35.15 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Length 6"
  • Lead Length 10"
  • Watt Density 87W/sq. in.
  • Diameter 1/2"
  • Item Swaged Cartridge Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More