Skip Content

 
Swaged Cartridge Heater, 120 Volt, 10" Leads close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swaged Cartridge Heater, 120 Volt, 10" Leads


Technical Specs

  • ItemSwaged Cartridge Heater 
  • Voltage120 
  • Lead Length10" 
Diameter
Please Select
Length
Please Select
Watts
Please Select
Watt Density
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
52 Products
Compare /
Item #
Mfr.
Model #
Diameter
Length
Watts
Watt Density
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
HDC19100
1/8"
1-1/4"
25
90W/sq. in.

$41.95 / each

Swaged Cartridge Heater,90W/sq. In.
Catalog Page #  4250 

Price $41.95 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/8"
  • Length1-1/4"
  • Watts25
  • Watt Density90W/sq. in.
HDC19102
1/8"
1-1/4"
50
180W/sq. in.

$42.75 / each

Swaged Cartridge Heater,180W/sq. In.
Catalog Page #  4250 

Price $42.75 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/8"
  • Length1-1/4"
  • Watts50
  • Watt Density180W/sq. in.
HDC19103
1/8"
1-1/2"
30
80W/sq. in.

Product ships within 5 business days from supplier

$42.05 / each

Swaged Cartridge Heater,80W/sq. In.
Catalog Page #  4250 

Price $42.05 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/8"
  • Length1-1/2"
  • Watts30
  • Watt Density80W/sq. in.
HDC19104
1/8"
1-1/2"
60
160W/sq. in.

$44.05 / each

Swaged Cartridge Heater,160W/sq. In.
Catalog Page #  4250 

Price $44.05 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/8"
  • Length1-1/2"
  • Watts60
  • Watt Density160W/sq. in.
HDC19107
1/8"
2"
100
175W/sq. in.

Product ships within 5 business days from supplier

$43.75 / each

Swaged Cartridge Heater,175W/sq. In.
Catalog Page #  4250 

Price $43.75 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/8"
  • Length2"
  • Watts100
  • Watt Density175W/sq. in.
HDC19105
1/8"
2"
40
70W/sq. in.

Product ships within 5 business days from supplier

$42.65 / each

Swaged Cartridge Heater,70W/sq. In.
Catalog Page #  4250 

Price $42.65 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/8"
  • Length2"
  • Watts40
  • Watt Density70W/sq. in.
HDC19108
1/8"
2-1/2"
50
68W/sq. in.

$44.00 / each

Swaged Cartridge Heater,68W/sq. In.
Catalog Page #  4250 

Price $44.00 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/8"
  • Length2-1/2"
  • Watts50
  • Watt Density68W/sq. in.
HDC19109
1/8"
3"
60
64W/sq. in.

Product ships within 5 business days from supplier

$47.80 / each

Swaged Cartridge Heater,Dia. 1/8 In.
Catalog Page #  4250 

Price $47.80 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/8"
  • Length3"
  • Watts60
  • Watt Density64W/sq. in.
HDC00003
1/4"
1"
100
255W/sq. in.

$25.90 / each

Swaged Cartridge Heater,Dia. 1/4 In.
Catalog Page #  4250 

Price $25.90 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length1"
  • Watts100
  • Watt Density255W/sq. in.
HDC00002
1/4"
1"
80
204W/sq. in.

$25.90 / each

Swaged Cartridge Heater,Dia. 1/4 In.
Catalog Page #  4250 

Price $25.90 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length1"
  • Watts80
  • Watt Density204W/sq. in.
HDC00016
1/4"
1-1/2"
100
127W/sq. in.

$26.65 / each

Swaged Cartridge Heater,127W/sq. In.
Catalog Page #  4250 

Price $26.65 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length1-1/2"
  • Watts100
  • Watt Density127W/sq. in.
HDC00022
1/4"
1-1/2"
200
255W/sq. in.

$26.65 / each

Swaged Cartridge Heater,255W/sq. In.
Catalog Page #  4250 

Price $26.65 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length1-1/2"
  • Watts200
  • Watt Density255W/sq. in.
HDC00030
1/4"
2"
100
85W/sq. in.

$27.35 / each

Swaged Cartridge Heater,Dia. 1/4 In.
Catalog Page #  4250 

Price $27.35 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length2"
  • Watts100
  • Watt Density85W/sq. in.
HDC00038
1/4"
2"
250
212W/sq. in.

$27.35 / each

Swaged Cartridge Heater,212W/sq. In.
Catalog Page #  4250 

Price $27.35 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length2"
  • Watts250
  • Watt Density212W/sq. in.
HDC00045
1/4"
2-1/2"
250
159W/sq. in.

$27.75 / each

Swaged Cartridge Heater,159W/sq. In.
Catalog Page #  4250 

Price $27.75 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length2-1/2"
  • Watts250
  • Watt Density159W/sq. in.
HDC00050
1/4"
3"
100
51W/sq. in.

$28.55 / each

Swaged Cartridge Heater,51W/sq. In.
Catalog Page #  4250 

Price $28.55 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length3"
  • Watts100
  • Watt Density51W/sq. in.
HDC00055
1/4"
3"
200
102W/sq. in.

$27.95 / each

Swaged Cartridge Heater,102W/sq. In.
Catalog Page #  4250 

Price $27.95 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length3"
  • Watts200
  • Watt Density102W/sq. in.
HDC00059
1/4"
3"
300
153W/sq. in.

$27.95 / each

Swaged Cartridge Heater,153W/sq. In.
Catalog Page #  4250 

Price $27.95 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length3"
  • Watts300
  • Watt Density153W/sq. in.
HDC00063
1/4"
3-1/2"
300
127W/sq. in.

$28.65 / each

Swaged Cartridge Heater,3-1/2 In. L
Catalog Page #  4250 

Price $28.65 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length3-1/2"
  • Watts300
  • Watt Density127W/sq. in.
HDC00070
1/4"
4"
200
73W/sq. in.

$30.00 / each

Swaged Cartridge Heater,73W/sq. In.
Catalog Page #  4250 

Price $30.00 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length4"
  • Watts200
  • Watt Density73W/sq. in.
HDC00074
1/4"
4"
300
109W/sq. in.

$30.00 / each

Swaged Cartridge Heater,109W/sq. In.
Catalog Page #  4250 

Price $30.00 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length4"
  • Watts300
  • Watt Density109W/sq. in.
HDC20500
1/4"
4-1/2"
350
111W/sq. in.

Delivery Date Unavailable

$29.05 / each

Swaged Cartridge Heater,4-1/2 In. L
Catalog Page #  4250 

Price $29.05 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length4-1/2"
  • Watts350
  • Watt Density111W/sq. in.
HDC00084
1/4"
5"
400
113W/sq. in.

$30.45 / each

Swaged Cartridge Heater,113W/sq. In.
Catalog Page #  4250 

Price $30.45 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length5"
  • Watts400
  • Watt Density113W/sq. in.
HDC00094
1/4"
6"
450
104W/sq. in.

$35.30 / each

Swaged Cartridge Heater,104W/sq. In.
Catalog Page #  4250 

Price $35.30 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length6"
  • Watts450
  • Watt Density104W/sq. in.
HDC20502
1/4"
7"
500
100W/sq. in.

$39.15 / each

Swaged Cartridge Heater,100W/sq. In.
Catalog Page #  4250 

Price $39.15 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/4"
  • Length7"
  • Watts500
  • Watt Density100W/sq. in.
HDC00127
3/8"
1"
100
170W/sq. in.

$24.18 / each

Swaged Cartridge Heater,170W/sq. In.
Catalog Page #  4250 

Price $24.18 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length1"
  • Watts100
  • Watt Density170W/sq. in.
HDC00128
3/8"
1"
150
255W/sq. in.

$24.18 / each

Swaged Cartridge Heater,255W/sq. In.
Catalog Page #  4250 

Price $24.18 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length1"
  • Watts150
  • Watt Density255W/sq. in.
HDC00408
3/8"
10"
600
54W/sq. in.

$41.20 / each

Swaged Cartridge Heater,54W/sq. In.
Catalog Page #  4250 

Price $41.20 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length10"
  • Watts600
  • Watt Density54W/sq. in.
HDC00157
3/8"
1-1/2"
250
212W/sq. in.

$25.30 / each

Swaged Cartridge Heater,1-1/2 In. L
Catalog Page #  4250 

Price $25.30 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length1-1/2"
  • Watts250
  • Watt Density212W/sq. in.
HDC00184
3/8"
2"
400
226W/sq. in.

Product ships within 5 business days from supplier

$25.75 / each

Swaged Cartridge Heater,226W/sq. In.
Catalog Page #  4250 

Price $25.75 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length2"
  • Watts400
  • Watt Density226W/sq. in.
HDC00227
3/8"
2-1/2"
500
212W/sq. in.

$25.95 / each

Swaged Cartridge Heater,2-1/2 In. L
Catalog Page #  4250 

Price $25.95 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length2-1/2"
  • Watts500
  • Watt Density212W/sq. in.
HDC00242
3/8"
3"
250
85W/sq. in.

$26.60 / each

Swaged Cartridge Heater,85W/sq. In.
Catalog Page #  4250 

Price $26.60 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length3"
  • Watts250
  • Watt Density85W/sq. in.
HDC00251
3/8"
3"
500
170W/sq. in.

$26.70 / each

Swaged Cartridge Heater,170W/sq. In.
Catalog Page #  4250 

Price $26.70 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length3"
  • Watts500
  • Watt Density170W/sq. in.
HDC00263
3/8"
3-1/2"
350
99W/sq. in.

$27.15 / each

Swaged Cartridge Heater,3-1/2 In. L
Catalog Page #  4250 

Price $27.15 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length3-1/2"
  • Watts350
  • Watt Density99W/sq. in.
HDC00279
3/8"
4"
250
61W/sq. in.

$28.20 / each

Swaged Cartridge Heater,61W/sq. In.
Catalog Page #  4250 

Price $28.20 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length4"
  • Watts250
  • Watt Density61W/sq. in.
HDC00289
3/8"
4"
500
121W/sq. in.

$28.20 / each

Swaged Cartridge Heater,121W/sq. In.
Catalog Page #  4250 

Price $28.20 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length4"
  • Watts500
  • Watt Density121W/sq. in.
HDC00317
3/8"
5"
300
57W/sq. in.

$29.90 / each

Swaged Cartridge Heater,57W/sq. In.
Catalog Page #  4250 

Price $29.90 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length5"
  • Watts300
  • Watt Density57W/sq. in.
HDC00347
3/8"
6"
300
46W/sq. in.

$32.35 / each

Swaged Cartridge Heater,46W/sq. In.
Catalog Page #  4250 

Price $32.35 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length6"
  • Watts300
  • Watt Density46W/sq. in.
HDC00356
3/8"
6"
750
116W/sq. in.

$33.05 / each

Swaged Cartridge Heater,116W/sq. In.
Catalog Page #  4250 

Price $33.05 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length6"
  • Watts750
  • Watt Density116W/sq. in.
HDC00365
3/8"
7"
250
33W/sq. in.

$36.85 / each

Swaged Cartridge Heater,33W/sq. In.
Catalog Page #  4250 

Price $36.85 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length7"
  • Watts250
  • Watt Density33W/sq. in.
HDC00370
3/8"
7"
600
78W/sq. in.

$37.85 / each

Swaged Cartridge Heater,78W/sq. In.
Catalog Page #  4250 

Price $37.85 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length7"
  • Watts600
  • Watt Density78W/sq. in.
HDC00382
3/8"
8"
300
34W/sq. in.

$42.10 / each

Swaged Cartridge Heater,34W/sq. In.
Catalog Page #  4250 

Price $42.10 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter3/8"
  • Length8"
  • Watts300
  • Watt Density34W/sq. in.
HDC00427
1/2"
1"
150
191W/sq. in.

$24.81 / each

Swaged Cartridge Heater,Dia. 1/2 In.
Catalog Page #  4250 

Price $24.81 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/2"
  • Length1"
  • Watts150
  • Watt Density191W/sq. in.
HDC00453
1/2"
2"
400
170W/sq. in.

$26.60 / each

Swaged Cartridge Heater,170W/sq. In.
Catalog Page #  4250 

Price $26.60 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/2"
  • Length2"
  • Watts400
  • Watt Density170W/sq. in.
HDC00486
1/2"
2-1/2"
300
95W/sq. in.

$28.35 / each

Swaged Cartridge Heater,95W/sq. In.
Catalog Page #  4250 

Price $28.35 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/2"
  • Length2-1/2"
  • Watts300
  • Watt Density95W/sq. in.
HDC00545
1/2"
4"
750
136W/sq. in.

$29.45 / each

Swaged Cartridge Heater,136W/sq. In.
Catalog Page #  4250 

Price $29.45 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/2"
  • Length4"
  • Watts750
  • Watt Density136W/sq. in.
HDC00578
1/2"
5"
750
106W/sq. in.

$29.85 / each

Swaged Cartridge Heater,106W/sq. In.
Catalog Page #  4250 

Price $29.85 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/2"
  • Length5"
  • Watts750
  • Watt Density106W/sq. in.
HDC00603
1/2"
6"
500
58W/sq. in.

$35.25 / each

Swaged Cartridge Heater,58W/sq. In.
Catalog Page #  4250 

Price $35.25 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/2"
  • Length6"
  • Watts500
  • Watt Density58W/sq. in.
HDC00606
1/2"
6"
750
87W/sq. in.

$34.55 / each

Swaged Cartridge Heater,87W/sq. In.
Catalog Page #  4250 

Price $34.55 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/2"
  • Length6"
  • Watts750
  • Watt Density87W/sq. in.
HDC00642
1/2"
8"
500
42W/sq. in.

$43.35 / each

Swaged Cartridge Heater,42W/sq. In.
Catalog Page #  4250 

Price $43.35 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter1/2"
  • Length8"
  • Watts500
  • Watt Density42W/sq. in.
HDC00755
5/8"
3"
500
102W/sq. in.

$29.90 / each

Swaged Cartridge Heater,102W/sq. In.
Catalog Page #  4250 

Price $29.90 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter5/8"
  • Length3"
  • Watts500
  • Watt Density102W/sq. in.
HDC00775
5/8"
4"
750
109W/sq. in.

$31.85 / each

Swaged Cartridge Heater,109W/sq. In.
Catalog Page #  4250 

Price $31.85 / each

Technical Specs

  • ItemSwaged Cartridge Heater
  • Voltage120
  • Lead Length10"
  • Diameter5/8"
  • Length4"
  • Watts750
  • Watt Density109W/sq. in.