Skip Content

 
Strip Heater, 120V, 500 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strip Heater, 120V, 500 Watts

Technical Specs

  • Item Strip Heater 
  • Voltage 120 
  • Watts 500 
Terminals
Please Select
Overall Length
Please Select
Mounting Dimension
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TEMPCO 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Terminals
Overall Length
Mounting Dimension
Price
Qty
Please use Qty box to add item(s) to cart.
CSH00066
Offset
8"
7"

$34.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $34.90 / each

Technical Specs

  • Item Strip Heater
  • Voltage 120
  • Terminals Offset
  • Overall Length 8"
  • Mounting Dimension 7"
  • Watts 500
CSH00175
Parallel
14"
13"

$46.10 / each

Enter location to check availability
Catalog Page #  3803 

Price $46.10 / each

Technical Specs

  • Item Strip Heater
  • Voltage 120
  • Terminals Parallel
  • Overall Length 14"
  • Mounting Dimension 13"
  • Watts 500
CSH01606
Parallel
17-7/8"
16-7/8"

$46.65 / each

Enter location to check availability
Catalog Page #  3803 

Price $46.65 / each

Technical Specs

  • Item Strip Heater
  • Voltage 120
  • Terminals Parallel
  • Overall Length 17-7/8"
  • Mounting Dimension 16-7/8"
  • Watts 500
CSH01610
Parallel
21"
20"

$52.50 / each

Enter location to check availability
Catalog Page #  3803 

Price $52.50 / each

Technical Specs

  • Item Strip Heater
  • Voltage 120
  • Terminals Parallel
  • Overall Length 21"
  • Mounting Dimension 20"
  • Watts 500
CSH01613
Parallel
25-1/2"
24-1/2"

$56.20 / each

Enter location to check availability
Catalog Page #  3803 

Price $56.20 / each

Technical Specs

  • Item Strip Heater
  • Voltage 120
  • Terminals Parallel
  • Overall Length 25-1/2"
  • Mounting Dimension 24-1/2"
  • Watts 500
CSH00323
Parallel
8"
7"

$34.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $34.90 / each

Technical Specs

  • Item Strip Heater
  • Voltage 120
  • Terminals Parallel
  • Overall Length 8"
  • Mounting Dimension 7"
  • Watts 500
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More