Skip Content

 
Strip Heater, 120V, 150 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strip Heater, 120V, 150 Watts

Technical Specs

  • Item Strip Heater 
  • Voltage 120 
  • Watts 150 
Terminals
Please Select
Overall Length
Please Select
Mounting Dimension
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TEMPCO 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Terminals
Overall Length
Mounting Dimension
Price
Qty
Please use Qty box to add item(s) to cart.
CSH00318
Offset
6"
5"

$36.50 / each

Enter location to check availability
Catalog Page #  3803 

Price $36.50 / each

Technical Specs

  • Item Strip Heater
  • Voltage 120
  • Terminals Offset
  • Overall Length 6"
  • Mounting Dimension 5"
  • Watts 150
CSH00165
Parallel
6"
5"

$37.65 / each

Enter location to check availability
Catalog Page #  3803 

Price $37.65 / each

Technical Specs

  • Item Strip Heater
  • Voltage 120
  • Terminals Parallel
  • Overall Length 6"
  • Mounting Dimension 5"
  • Watts 150
CSH00169
Parallel
8"
7"

$37.65 / each

Enter location to check availability
Catalog Page #  3803 

Price $37.65 / each

Technical Specs

  • Item Strip Heater
  • Voltage 120
  • Terminals Parallel
  • Overall Length 8"
  • Mounting Dimension 7"
  • Watts 150
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More