Silicone Rubber Enclosure Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Silicone Rubber Enclosure Heater

TEMPCO

Technical Specs

  • Item:Silicone Rubber Enclosure Heater 
  • Voltage:120 
  • Phase:
  • Height:1/2" 
Brand:TEMPCO 
Thermostat
Please Select
Watts
Please Select
Length
Please Select
Width
Please Select
Product #ThermostatWattsLengthWidthAvailabilityPrice Qty
2PCJ3Opens 140 Degrees F, Closes 110 Degrees F12012"2-1/2"

Typically in Stock

$133.55 / each

2PCJ6Opens 140 Degrees F, Closes 110 Degrees F25010"4-1/2"

Item ships within 6 business days from supplier

$154.50 / each

2PCH9Opens 140 Degrees F, Closes 110 Degrees F606"2-1/2"

Typically in Stock

$120.65 / each

2PCJ4Opens 180 Degrees F, Closes 150 Degrees F12012"2-1/2"

Typically in Stock

$130.90 / each

2PCJ7Opens 180 Degrees F, Closes 150 Degrees F25010"4-1/2"

Typically in Stock

$151.50 / each

2PCJ1Opens 180 Degrees F, Closes 150 Degrees F606"2-1/2"

Typically in Stock

$118.25 / each

2PCJ2Opens 60 Degrees F, Closes 40 Degrees F12012"2-1/2"

Typically in Stock

$133.55 / each

2PCJ5Opens 60 Degrees F, Closes 40 Degrees F25010"4-1/2"

Typically in Stock

$154.50 / each

2PCH8Opens 60 Degrees F, Closes 40 Degrees F606"2-1/2"

Typically in Stock

$116.60 / each

Adding More Products