Skip Content

Screw-in Infrared Heater Bulbs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Screw-in Infrared Heater Bulbs

Price $29.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TDD1
  • Mfr. Model # CRR00005
  • UNSPSC # 40101830
  • Catalog Page # 4251
  • Shipping Weight 0.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScrew-in Infrared Heater Bulbs
  • For Use WithMfr. No. CRK00016
  • Diameter3"
  • Length4-9/64"
  • kW0.06
  • Voltage120
  • Watts60
  • RemarksMetamorphing Rose to Gray Ceramic Emitter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Heater Bulbs (CRR Series)
For spot heating, drying, curing, shrinking, or melting, as well as for comfort heat.
Edison Screw-In Infrared Heater Bulbs

• 120V Metamorphosing rose to gray ceramic Can be used with bulb reflectors or base with standard Edison screw receptacle
E-Mitters®, with Edison screw fitting that fits standard insulated bulb sockets, provide rapid radiant heat in almost any location.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How warm can this bulb heat space to?

Considering alternate heat sources for a home made poultry egg incubator since incandescent bulbs are going out. I'm needing to heat my incubator to 99.9 to 100. degrees and have a fan at the top and the bottom for circulating the heat and the heat is controlled per an electronic thermostat. Currently using two 75 watt incandescent bulbs on the top and one 60 watt on the bottom that is on all the time.
If there are better alternatives for heat, I'm all ears
Thank you
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Smoothmule is loaded.
Additional information about Smoothmule could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are several factors that come into play when determining the bulbs/bulb wattage for poultry incubators. Since we do not sell these we would need additional information before we would be able to determine if this is correct bulb for your application. Please call 1-800-Grainger so we can assist you further. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:39:29.258-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TDD1, prod, sort_default
1 of 1
  • 2015-03-31T19:39:29.260-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TDD1, prod, sort_default
1 of 1