Skip Content

High temp Lead Wire,22Ga,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

High temp Lead Wire, 22Ga, Red

Price $102.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GRL7
  • Mfr. Model # LDWR-1055
  • UNSPSC # 39121435
  • Catalog Page # 309
  • Shipping Weight 0.84 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lead wire is suitable for commercial or industrial applications, heaters, furnaces, kilns, and food service equipment. The PTFE insulation is extruded over silver-plated copper conductors for high-temperature performance.

View More

Technical Specs

  • Item High Temperature Lead Wire
  • Wire Gauge 22 AWG
  • Conductor Material Silver Plated Copper
  • Max. Amps 9.6 At Ambient Temp of 104 Degrees F/40 Degrees C
  • Spool Length 100 ft.
  • Voltage 300VAC
  • Cable Type PTFE
  • Max. Temp. (C) 200 Degrees
  • Max. Temp. (F) 392 Degrees
  • Nominal Outside Dia. 0.056"
  • Jacket Color Red
  • Insulation PTFE Insulation Extruded Over Conductor
  • Stranding 19 x 34
  • Standards UL1180, CSA AWM Class 1 Group A/B FT-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.