Skip Content

Wire,High Temperature close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wire, High Temperature

Price $421.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KE40
  • Mfr. Model # LDWR-1015
  • UNSPSC # 26121543
  • Catalog Page # 485
  • Shipping Weight 5.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Temperature Lead Wire
  • Wire Gauge (AWG)10
  • Cable TypeMG
  • Conductor MaterialNickel Clad Copper
  • Stranding105 x 30
  • Jacket TypeMica Insulation Over Conductors Covered By Fiberglass Over Braid Impregnated With High Temperature Finish
  • Jacket ColorNatural
  • Voltage600
  • Max. Temp. (F)842
  • Max. Temp. (C)450
  • Nominal Outside Dia. (In.)0.203
  • Spool/Coil Length (Ft.)100
  • StandardsUL 5335/5107, CSA AWM Class 1 Group A/B FT-1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Type MG
• Rated for 600V
Mica glass composite insulation over stranded nickel-clad copper conductors. Covered by fiberglass overbraid with high-temp. finish for superior insulation and dielectric strength.
UL 5335/5107, CSA AWM Class 1 Group A/B FT-1.
Types MG, TGGT, and PTFE High-Temp. Lead Wires
For commercial or industrial applications, heaters, furnaces, kilns, and food service equipment.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for a high temperature wire that can with stand 300 C exposure for up to 4 hours.

Can the TempCo high temperature wires do this?

What is the maximum high temperatures this wire can be exposed to and for how long?

Thank you
6 months ago
by
Read all my Q&A
 
Please wait while more information about temperatureman is loaded.
Additional information about temperatureman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer does not list a length of time this wire can be used at that temperature, which suggests a continuous rating. They do state, however, that the amperage on the wire plays a significant role. The amperage rating to 104°F is 35 amps, temperatures in excess of that require a correction factor. At 570°F, for example, the multiplier is 0.6. Please let us know at 1-800-Grainger if you require further elaboration.

Thank you for using Grainger Ask & Answer
5 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:59:32.763-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KE40, prod, sort_default
1 of 1
  • 2015-05-22T19:59:32.765-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KE40, prod, sort_default
1 of 1