Skip Content

 
Flexible Strip Heater, Standard Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flexible Strip Heater, Standard Mounting

Technical Specs

  • Voltage 120 
  • Mounting Type Standard 
  • Item Flexible Strip Heater 
Watts
Please Select
Overall Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TEMPCO 
Select items to compare View Compare
76 Products
Compare /
Item #
Mfr.
Model #
Watts
Overall Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
SHS80293
10
2"
2"

$23.55 / each

Enter location to check availability
Catalog Page #  3803 

Price $23.55 / each

Technical Specs

  • Voltage 120
  • Watts 10
  • Overall Length 2"
  • Mounting Type Standard
  • Width 2"
  • Item Flexible Strip Heater
SHS80327
10
3"
1"

$22.62 / each

Enter location to check availability
Catalog Page #  3803 

Price $22.62 / each

Technical Specs

  • Voltage 120
  • Watts 10
  • Overall Length 3"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80319
1000
10"
10"

$104.40 / each

Enter location to check availability
Catalog Page #  3803 

Price $104.40 / each

Technical Specs

  • Voltage 120
  • Watts 1000
  • Overall Length 10"
  • Mounting Type Standard
  • Width 10"
  • Item Flexible Strip Heater
SHS80439
1080
12"
9"

$110.50 / each

Enter location to check availability
Catalog Page #  3803 

Price $110.50 / each

Technical Specs

  • Voltage 120
  • Watts 1080
  • Overall Length 12"
  • Mounting Type Standard
  • Width 9"
  • Item Flexible Strip Heater
SHS80349
120
12"
1"

$30.60 / each

Enter location to check availability
Catalog Page #  3803 

Price $30.60 / each

Technical Specs

  • Voltage 120
  • Watts 120
  • Overall Length 12"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80401
120
12"
2"

$40.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $40.90 / each

Technical Specs

  • Voltage 120
  • Watts 120
  • Overall Length 12"
  • Mounting Type Standard
  • Width 2"
  • Item Flexible Strip Heater
SHS80359
120
24"
1"

$40.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $40.90 / each

Technical Specs

  • Voltage 120
  • Watts 120
  • Overall Length 24"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80369
120
48"
1"

$65.15 / each

Enter location to check availability
Catalog Page #  3803 

Price $65.15 / each

Technical Specs

  • Voltage 120
  • Watts 120
  • Overall Length 48"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80391
120
6"
2"

$30.60 / each

Enter location to check availability
Catalog Page #  3803 

Price $30.60 / each

Technical Specs

  • Voltage 120
  • Watts 120
  • Overall Length 6"
  • Mounting Type Standard
  • Width 2"
  • Item Flexible Strip Heater
SHS80413
140
9"
3"

$46.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $46.90 / each

Technical Specs

  • Voltage 120
  • Watts 140
  • Overall Length 9"
  • Mounting Type Standard
  • Width 3"
  • Item Flexible Strip Heater
SHS80325
1440
12"
12"

$138.25 / each

Enter location to check availability
Catalog Page #  3803 

Price $138.25 / each

Technical Specs

  • Voltage 120
  • Watts 1440
  • Overall Length 12"
  • Mounting Type Standard
  • Width 12"
  • Item Flexible Strip Heater
SHS80443
1440
24"
12"

$227.25 / each

Enter location to check availability
Catalog Page #  3803 

Price $227.25 / each

Technical Specs

  • Voltage 120
  • Watts 1440
  • Overall Length 24"
  • Mounting Type Standard
  • Width 12"
  • Item Flexible Strip Heater
SHS80433
1440
24"
6"

$138.15 / each

Enter location to check availability
Catalog Page #  3803 

Price $138.15 / each

Technical Specs

  • Voltage 120
  • Watts 1440
  • Overall Length 24"
  • Mounting Type Standard
  • Width 6"
  • Item Flexible Strip Heater
SHS80329
15
3"
1"

$22.62 / each

Enter location to check availability
Catalog Page #  3803 

Price $22.62 / each

Technical Specs

  • Voltage 120
  • Watts 15
  • Overall Length 3"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80333
15
6"
1"

$25.15 / each

Enter location to check availability
Catalog Page #  3803 

Price $25.15 / each

Technical Specs

  • Voltage 120
  • Watts 15
  • Overall Length 6"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80365
150
30"
1"

$49.65 / each

Enter location to check availability
Catalog Page #  3803 

Price $49.65 / each

Technical Specs

  • Voltage 120
  • Watts 150
  • Overall Length 30"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80375
150
60"
1"

$75.50 / each

Enter location to check availability
Catalog Page #  3803 

Price $75.50 / each

Technical Specs

  • Voltage 120
  • Watts 150
  • Overall Length 60"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80419
180
12"
3"

$54.75 / each

Enter location to check availability
Catalog Page #  3803 

Price $54.75 / each

Technical Specs

  • Voltage 120
  • Watts 180
  • Overall Length 12"
  • Mounting Type Standard
  • Width 3"
  • Item Flexible Strip Heater
SHS80423
180
12"
6"

$85.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $85.90 / each

Technical Specs

  • Voltage 120
  • Watts 180
  • Overall Length 12"
  • Mounting Type Standard
  • Width 6"
  • Item Flexible Strip Heater
SHS80355
180
18"
1"

$35.85 / each

Enter location to check availability
Catalog Page #  3803 

Price $35.85 / each

Technical Specs

  • Voltage 120
  • Watts 180
  • Overall Length 18"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80409
180
6"
3"

$35.85 / each

Enter location to check availability
Catalog Page #  3803 

Price $35.85 / each

Technical Specs

  • Voltage 120
  • Watts 180
  • Overall Length 6"
  • Mounting Type Standard
  • Width 3"
  • Item Flexible Strip Heater
SHS80305
180
6"
6"

$54.75 / each

Enter location to check availability
Catalog Page #  3803 

Price $54.75 / each

Technical Specs

  • Voltage 120
  • Watts 180
  • Overall Length 6"
  • Mounting Type Standard
  • Width 6"
  • Item Flexible Strip Heater
SHS80381
180
72"
1"

$85.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $85.90 / each

Technical Specs

  • Voltage 120
  • Watts 180
  • Overall Length 72"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80397
180
9"
2"

$35.85 / each

Enter location to check availability
Catalog Page #  3803 

Price $35.85 / each

Technical Specs

  • Voltage 120
  • Watts 180
  • Overall Length 9"
  • Mounting Type Standard
  • Width 2"
  • Item Flexible Strip Heater
SHS80295
20
2"
2"

$23.55 / each

Enter location to check availability
Catalog Page #  3803 

Price $23.55 / each

Technical Specs

  • Voltage 120
  • Watts 20
  • Overall Length 2"
  • Mounting Type Standard
  • Width 2"
  • Item Flexible Strip Heater
SHS80309
200
9"
9"

$83.25 / each

Enter location to check availability
Catalog Page #  3803 

Price $83.25 / each

Technical Specs

  • Voltage 120
  • Watts 200
  • Overall Length 9"
  • Mounting Type Standard
  • Width 9"
  • Item Flexible Strip Heater
SHS80403
240
12"
2"

$40.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $40.90 / each

Technical Specs

  • Voltage 120
  • Watts 240
  • Overall Length 12"
  • Mounting Type Standard
  • Width 2"
  • Item Flexible Strip Heater
SHS80361
240
24"
1"

$40.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $40.90 / each

Technical Specs

  • Voltage 120
  • Watts 240
  • Overall Length 24"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80371
240
48"
1"

$65.15 / each

Enter location to check availability
Catalog Page #  3803 

Price $65.15 / each

Technical Specs

  • Voltage 120
  • Watts 240
  • Overall Length 48"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80297
25
3"
3"

$27.85 / each

Enter location to check availability
Catalog Page #  3803 

Price $27.85 / each

Technical Specs

  • Voltage 120
  • Watts 25
  • Overall Length 3"
  • Mounting Type Standard
  • Width 3"
  • Item Flexible Strip Heater
SHS80339
25
9"
1"

$27.70 / each

Enter location to check availability
Catalog Page #  3803 

Price $27.70 / each

Technical Specs

  • Voltage 120
  • Watts 25
  • Overall Length 9"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80315
250
10"
10"

$104.40 / each

Enter location to check availability
Catalog Page #  3803 

Price $104.40 / each

Technical Specs

  • Voltage 120
  • Watts 250
  • Overall Length 10"
  • Mounting Type Standard
  • Width 10"
  • Item Flexible Strip Heater
SHS80435
270
12"
9"

$110.50 / each

Enter location to check availability
Catalog Page #  3803 

Price $110.50 / each

Technical Specs

  • Voltage 120
  • Watts 270
  • Overall Length 12"
  • Mounting Type Standard
  • Width 9"
  • Item Flexible Strip Heater
SHS80415
280
9"
3"

$46.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $46.90 / each

Technical Specs

  • Voltage 120
  • Watts 280
  • Overall Length 9"
  • Mounting Type Standard
  • Width 3"
  • Item Flexible Strip Heater
SHS80345
30
12"
1"

$30.60 / each

Enter location to check availability
Catalog Page #  3803 

Price $30.60 / each

Technical Specs

  • Voltage 120
  • Watts 30
  • Overall Length 12"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80331
30
3"
1"

$22.62 / each

Enter location to check availability
Catalog Page #  3803 

Price $22.62 / each

Technical Specs

  • Voltage 120
  • Watts 30
  • Overall Length 3"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80335
30
6"
1"

$25.15 / each

Enter location to check availability
Catalog Page #  3803 

Price $25.15 / each

Technical Specs

  • Voltage 120
  • Watts 30
  • Overall Length 6"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80387
30
6"
2"

$31.20 / each

Enter location to check availability
Catalog Page #  3803 

Price $31.20 / each

Technical Specs

  • Voltage 120
  • Watts 30
  • Overall Length 6"
  • Mounting Type Standard
  • Width 2"
  • Item Flexible Strip Heater
SHS80367
300
30"
1"

$49.65 / each

Enter location to check availability
Catalog Page #  3803 

Price $49.65 / each

Technical Specs

  • Voltage 120
  • Watts 300
  • Overall Length 30"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80377
300
60"
1"

$75.50 / each

Enter location to check availability
Catalog Page #  3803 

Price $75.50 / each

Technical Specs

  • Voltage 120
  • Watts 300
  • Overall Length 60"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80321
360
12"
12"

$138.25 / each

Enter location to check availability
Catalog Page #  3803 

Price $138.25 / each

Technical Specs

  • Voltage 120
  • Watts 360
  • Overall Length 12"
  • Mounting Type Standard
  • Width 12"
  • Item Flexible Strip Heater
SHS80421
360
12"
3"

$54.75 / each

Enter location to check availability
Catalog Page #  3803 

Price $54.75 / each

Technical Specs

  • Voltage 120
  • Watts 360
  • Overall Length 12"
  • Mounting Type Standard
  • Width 3"
  • Item Flexible Strip Heater
SHS80425
360
12"
6"

$85.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $85.90 / each

Technical Specs

  • Voltage 120
  • Watts 360
  • Overall Length 12"
  • Mounting Type Standard
  • Width 6"
  • Item Flexible Strip Heater
SHS80429
360
24"
6"

$138.15 / each

Enter location to check availability
Catalog Page #  3803 

Price $138.15 / each

Technical Specs

  • Voltage 120
  • Watts 360
  • Overall Length 24"
  • Mounting Type Standard
  • Width 6"
  • Item Flexible Strip Heater
SHS80307
360
6"
6"

$54.75 / each

Enter location to check availability
Catalog Page #  3803 

Price $54.75 / each

Technical Specs

  • Voltage 120
  • Watts 360
  • Overall Length 6"
  • Mounting Type Standard
  • Width 6"
  • Item Flexible Strip Heater
SHS80383
360
72"
1"

$85.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $85.90 / each

Technical Specs

  • Voltage 120
  • Watts 360
  • Overall Length 72"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80311
400
9"
9"

$83.25 / each

Enter location to check availability
Catalog Page #  3803 

Price $83.25 / each

Technical Specs

  • Voltage 120
  • Watts 400
  • Overall Length 9"
  • Mounting Type Standard
  • Width 9"
  • Item Flexible Strip Heater
SHS80351
45
18"
1"

$35.85 / each

Enter location to check availability
Catalog Page #  3803 

Price $35.85 / each

Technical Specs

  • Voltage 120
  • Watts 45
  • Overall Length 18"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80299
45
3"
3"

$27.85 / each

Enter location to check availability
Catalog Page #  3803 

Price $27.85 / each

Technical Specs

  • Voltage 120
  • Watts 45
  • Overall Length 3"
  • Mounting Type Standard
  • Width 3"
  • Item Flexible Strip Heater
SHS80405
45
6"
3"

$35.85 / each

Enter location to check availability
Catalog Page #  3803 

Price $35.85 / each

Technical Specs

  • Voltage 120
  • Watts 45
  • Overall Length 6"
  • Mounting Type Standard
  • Width 3"
  • Item Flexible Strip Heater
SHS80393
45
9"
2"

$35.85 / each

Enter location to check availability
Catalog Page #  3803 

Price $35.85 / each

Technical Specs

  • Voltage 120
  • Watts 45
  • Overall Length 9"
  • Mounting Type Standard
  • Width 2"
  • Item Flexible Strip Heater
SHS80373
480
48"
1"

$65.15 / each

Enter location to check availability
Catalog Page #  3803 

Price $65.15 / each

Technical Specs

  • Voltage 120
  • Watts 480
  • Overall Length 48"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80341
50
9"
1"

$27.70 / each

Enter location to check availability
Catalog Page #  3803 

Price $27.70 / each

Technical Specs

  • Voltage 120
  • Watts 50
  • Overall Length 9"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80317
500
10"
10"

$104.40 / each

Enter location to check availability
Catalog Page #  3803 

Price $104.40 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Overall Length 10"
  • Mounting Type Standard
  • Width 10"
  • Item Flexible Strip Heater
SHS80437
540
12"
9"

$110.50 / each

Enter location to check availability
Catalog Page #  3803 

Price $110.50 / each

Technical Specs

  • Voltage 120
  • Watts 540
  • Overall Length 12"
  • Mounting Type Standard
  • Width 9"
  • Item Flexible Strip Heater
SHS80347
60
12"
1"

$30.60 / each

Enter location to check availability
Catalog Page #  3803 

Price $30.60 / each

Technical Specs

  • Voltage 120
  • Watts 60
  • Overall Length 12"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80399
60
12"
2"

$40.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $40.90 / each

Technical Specs

  • Voltage 120
  • Watts 60
  • Overall Length 12"
  • Mounting Type Standard
  • Width 2"
  • Item Flexible Strip Heater
SHS80357
60
24"
1"

$40.90 / each

Enter location to check availability
Catalog Page #  3803 

Price $40.90 / each

Technical Specs

  • Voltage 120
  • Watts 60
  • Overall Length 24"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80337
60
6"
1"

$25.15 / each

Enter location to check availability
Catalog Page #  3803 

Price $25.15 / each

Technical Specs

  • Voltage 120
  • Watts 60
  • Overall Length 6"
  • Mounting Type Standard
  • Width 1"
  • Item Flexible Strip Heater
SHS80389
60
6"
2"

$31.20 / each

Enter location to check availability
Catalog Page #  3803 

Price $31.20 / each

Technical Specs

  • Voltage 120
  • Watts 60
  • Overall Length 6"
  • Mounting Type Standard
  • Width 2"
  • Item Flexible Strip Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More