Skip Content

 
Flexible Strip Heater, Adhesive Backing Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flexible Strip Heater, Adhesive Backing Mounting

TEMPCO


Technical Specs

  • ItemFlexible Strip Heater 
  • Mounting TypeAdhesive Backing 
BrandTEMPCO 
Overall Length
Please Select
Width
Please Select
Watts
Please Select
Select items to compareView Compare
76 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Width
Watts
Availability
Price
Qty
SHS80320
10"
10"
1000

$125.65 / each

Strip Heater,120V,10 In. L
Catalog Page #  4245 

Price: $125.65 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length10"
  • Width10"
  • Watts1000
SHS80316
10"
10"
250

$125.65 / each

Strip Heater,120V,10 In. L
Catalog Page #  4245 

Price: $125.65 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length10"
  • Width10"
  • Watts250
SHS80318
10"
10"
500

$125.65 / each

Strip Heater,120V,10 In. L
Catalog Page #  4245 

Price: $125.65 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length10"
  • Width10"
  • Watts500
SHS80350
12"
1"
120

$31.95 / each

Strip Heater,Silicone Rubber,120V
Catalog Page #  4245 

Price: $31.95 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width1"
  • Watts120
SHS80346
12"
1"
30

$31.95 / each

Strip Heater,Silicone Rubber,120V
Catalog Page #  4245 

Price: $31.95 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width1"
  • Watts30
SHS80348
12"
1"
60

$31.95 / each

Strip Heater,Silicone Rubber,120V
Catalog Page #  4245 

Price: $31.95 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width1"
  • Watts60
SHS80326
12"
12"
1440

$170.50 / each

Strip Heater,12 In. L,120V
Catalog Page #  4245 

Price: $170.50 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width12"
  • Watts1440
SHS80322
12"
12"
360

$170.50 / each

Strip Heater,120V,12 In. L
Catalog Page #  4245 

Price: $170.50 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width12"
  • Watts360
SHS80324
12"
12"
720

$170.50 / each

Strip Heater,120V,12 In. L
Catalog Page #  4245 

Price: $170.50 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width12"
  • Watts720
SHS80402
12"
2"
120

$45.45 / each

Strip Heater,Silicone Rubber,120V
Catalog Page #  4245 

Price: $45.45 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width2"
  • Watts120
SHS80404
12"
2"
240

$45.45 / each

Strip Heater,Silicone Rubber,120V
Catalog Page #  4245 

Price: $45.45 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width2"
  • Watts240
SHS80400
12"
2"
60

$45.45 / each

Strip Heater,12 In. L,120V
Catalog Page #  4245 

Price: $45.45 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width2"
  • Watts60
SHS80420
12"
3"
180

$62.20 / each

Strip Heater,120V,Silicone Rubber
Catalog Page #  4245 

Price: $62.20 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width3"
  • Watts180
SHS80422
12"
3"
360

$62.20 / each

Strip Heater,120V,Silicone Rubber
Catalog Page #  4245 

Price: $62.20 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width3"
  • Watts360
SHS80418
12"
3"
90

$62.20 / each

Strip Heater,120V,Silicone Rubber
Catalog Page #  4245 

Price: $62.20 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width3"
  • Watts90
SHS80424
12"
6"
180

$91.65 / each

Strip Heater,120V,Silicone Rubber
Catalog Page #  4245 

Price: $91.65 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width6"
  • Watts180
SHS80426
12"
6"
360

$91.65 / each

Strip Heater,Silicone Rubber,12 In. L
Catalog Page #  4245 

Price: $91.65 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width6"
  • Watts360
SHS80428
12"
6"
720

$91.65 / each

Strip Heater,Silicone Rubber,12 In. L
Catalog Page #  4245 

Price: $91.65 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width6"
  • Watts720
SHS80440
12"
9"
1080

$133.65 / each

Strip Heater,Silicone Rubber,12 In. L
Catalog Page #  4245 

Price: $133.65 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width9"
  • Watts1080
SHS80436
12"
9"
270

$133.65 / each

Strip Heater,Silicone Rubber,12 In. L
Catalog Page #  4245 

Price: $133.65 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width9"
  • Watts270
SHS80438
12"
9"
540

$133.65 / each

Strip Heater,Silicone Rubber,12 In. L
Catalog Page #  4245 

Price: $133.65 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length12"
  • Width9"
  • Watts540
SHS80356
18"
1"
180

$38.80 / each

Strip Heater,120V,18 In. L
Catalog Page #  4245 

Price: $38.80 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length18"
  • Width1"
  • Watts180
SHS80352
18"
1"
45

$38.80 / each

Strip Heater,120V,18 In. L
Catalog Page #  4245 

Price: $38.80 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length18"
  • Width1"
  • Watts45
SHS80354
18"
1"
90

$38.80 / each

Strip Heater,120V,18 In. L
Catalog Page #  4245 

Price: $38.80 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length18"
  • Width1"
  • Watts90
SHS80294
2"
2"
10

$22.84 / each

Strip Heater,120V,2 In. L
Catalog Page #  4245 

Price: $22.84 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length2"
  • Width2"
  • Watts10
SHS80296
2"
2"
20

$22.84 / each

Strip Heater,120V,2 In. L
Catalog Page #  4245 

Price: $22.84 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length2"
  • Width2"
  • Watts20
SHS80360
24"
1"
120

$45.45 / each

Strip Heater,24 In. L,Silicone Rubber
Catalog Page #  4245 

Price: $45.45 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length24"
  • Width1"
  • Watts120
SHS80362
24"
1"
240

$45.45 / each

Strip Heater,24 In. L,Silicone Rubber
Catalog Page #  4245 

Price: $45.45 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length24"
  • Width1"
  • Watts240
SHS80358
24"
1"
60

$45.45 / each

Strip Heater,24 In. L,Silicone Rubber
Catalog Page #  4245 

Price: $45.45 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length24"
  • Width1"
  • Watts60
SHS80444
24"
12"
1440

$286.25 / each

Strip Heater,120V,24 In. L
Catalog Page #  4245 

Price: $286.25 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length24"
  • Width12"
  • Watts1440
SHS80442
24"
12"
720

$286.25 / each

Strip Heater,120V,24 In. L
Catalog Page #  4245 

Price: $286.25 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length24"
  • Width12"
  • Watts720
SHS80434
24"
6"
1440

$174.00 / each

Strip Heater,120V,24 In. L
Catalog Page #  4245 

Price: $174.00 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length24"
  • Width6"
  • Watts1440
SHS80430
24"
6"
360

$174.00 / each

Strip Heater,24 In. L,Silicone Rubber
Catalog Page #  4245 

Price: $174.00 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length24"
  • Width6"
  • Watts360
SHS80432
24"
6"
720

$174.00 / each

Strip Heater,120V,24 In. L
Catalog Page #  4245 

Price: $174.00 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length24"
  • Width6"
  • Watts720
SHS80328
3"
1"
10

$21.69 / each

Strip Heater,120V,3 In. L
Catalog Page #  4245 

Price: $21.69 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length3"
  • Width1"
  • Watts10
SHS80330
3"
1"
15

$21.69 / each

Strip Heater,120V,3 In. L
Catalog Page #  4245 

Price: $21.69 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length3"
  • Width1"
  • Watts15
SHS80332
3"
1"
30

$21.69 / each

Strip Heater,120V,3 In. L
Catalog Page #  4245 

Price: $21.69 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length3"
  • Width1"
  • Watts30
SHS80298
3"
3"
25

$28.50 / each

Strip Heater,3 In. L,Silicone Rubber
Catalog Page #  4245 

Price: $28.50 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length3"
  • Width3"
  • Watts25
SHS80300
3"
3"
45

$28.50 / each

Strip Heater,3 In. L,Silicone Rubber
Catalog Page #  4245 

Price: $28.50 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length3"
  • Width3"
  • Watts45
SHS80302
3"
3"
90

$29.10 / each

Strip Heater,3 In. L,Silicone Rubber
Catalog Page #  4245 

Price: $29.10 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length3"
  • Width3"
  • Watts90
SHS80366
30"
1"
150

$55.50 / each

Strip Heater,120V,30 In. L
Catalog Page #  4245 

Price: $55.50 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length30"
  • Width1"
  • Watts150
SHS80368
30"
1"
300

$55.50 / each

Strip Heater,120V,30 In. L
Catalog Page #  4245 

Price: $55.50 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length30"
  • Width1"
  • Watts300
SHS80364
30"
1"
75

$55.50 / each

Strip Heater,120V,30 In. L
Catalog Page #  4245 

Price: $55.50 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length30"
  • Width1"
  • Watts75
SHS80370
48"
1"
120

$75.90 / each

Strip Heater,120V,48 In. L
Catalog Page #  4245 

Price: $75.90 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length48"
  • Width1"
  • Watts120
SHS80372
48"
1"
240

$75.90 / each

Strip Heater,120V,48 In. L
Catalog Page #  4245 

Price: $75.90 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length48"
  • Width1"
  • Watts240
SHS80374
48"
1"
480

$75.90 / each

Strip Heater,120V,48 In. L
Catalog Page #  4245 

Price: $75.90 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length48"
  • Width1"
  • Watts480
SHS80334
6"
1"
15

$25.15 / each

Strip Heater,6 In. L,Silicone Rubber
Catalog Page #  4245 

Price: $25.15 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length6"
  • Width1"
  • Watts15
SHS80336
6"
1"
30

$25.15 / each

Strip Heater,6 In. L,Silicone Rubber
Catalog Page #  4245 

Price: $25.15 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length6"
  • Width1"
  • Watts30
SHS80338
6"
1"
60

$25.15 / each

Strip Heater,6 In. L,Silicone Rubber
Catalog Page #  4245 

Price: $25.15 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length6"
  • Width1"
  • Watts60
SHS80392
6"
2"
120

$31.95 / each

Strip Heater,6 In. L,Silicone Rubber
Catalog Page #  4245 

Price: $31.95 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length6"
  • Width2"
  • Watts120
SHS80388
6"
2"
30

$31.95 / each

Strip Heater,Silicone Rubber,6 In. L
Catalog Page #  4245 

Price: $31.95 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length6"
  • Width2"
  • Watts30
SHS80390
6"
2"
60

$31.95 / each

Strip Heater,6 In. L,Silicone Rubber
Catalog Page #  4245 

Price: $31.95 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length6"
  • Width2"
  • Watts60
SHS80410
6"
3"
180

$38.80 / each

Strip Heater,Silicone Rubber,6 In. L
Catalog Page #  4245 

Price: $38.80 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length6"
  • Width3"
  • Watts180
SHS80406
6"
3"
45

$38.80 / each

Strip Heater,Silicone Rubber,6 In. L
Catalog Page #  4245 

Price: $38.80 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length6"
  • Width3"
  • Watts45
SHS80408
6"
3"
90

$38.80 / each

Strip Heater,Silicone Rubber,6 In. L
Catalog Page #  4245 

Price: $38.80 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length6"
  • Width3"
  • Watts90
SHS80306
6"
6"
180

$62.20 / each

Strip Heater,120V,6 In. L
Catalog Page #  4245 

Price: $62.20 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length6"
  • Width6"
  • Watts180
SHS80308
6"
6"
360

$62.20 / each

Strip Heater,120V,6 In. L
Catalog Page #  4245 

Price: $62.20 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length6"
  • Width6"
  • Watts360
SHS80304
6"
6"
90

$62.20 / each

Strip Heater,6 In. L,120V
Catalog Page #  4245 

Price: $62.20 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length6"
  • Width6"
  • Watts90
SHS80376
60"
1"
150

$79.55 / each

Strip Heater,120V,60 In. L
Catalog Page #  4245 

Price: $79.55 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length60"
  • Width1"
  • Watts150
SHS80378
60"
1"
300

$79.55 / each

Strip Heater,120V,60 In. L
Catalog Page #  4245 

Price: $79.55 / each

Technical Specs

  • ItemFlexible Strip Heater
  • Mounting TypeAdhesive Backing
  • Overall Length60"
  • Width1"
  • Watts300