Skip Content

 
Finned Strip Heater, Parallel Terminals, 240V Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Finned Strip Heater, Parallel Terminals, 240V Volt


Technical Specs

  • ItemFinned Strip Heater 
  • Voltage240V 
Overall Length
Please Select
Mounting Dimension
Please Select
Watts
Please Select
Watt Density
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
24 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Mounting Dimension
Watts
Watt Density
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
CSF00501
10-1/2"
9-1/2"
350
16W/sq. in.

$55.55 / each

Heater,240V,10-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price $55.55 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length10-1/2"
  • Mounting Dimension9-1/2"
  • Watts350
  • Watt Density16W/sq. in.
CSF00002
10-1/2"
9-1/2"
500
21W/sq. in.

Product ships within 5 business days from supplier

$57.90 / each

Heater,240V,10-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price $57.90 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length10-1/2"
  • Mounting Dimension9-1/2"
  • Watts500
  • Watt Density21W/sq. in.
CSF00004
10-1/2"
9-1/2"
725
31W/sq. in.

$57.90 / each

Heater,240V,10-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price $57.90 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length10-1/2"
  • Mounting Dimension9-1/2"
  • Watts725
  • Watt Density31W/sq. in.
CSF00009
12"
11"
900
31W/sq. in.

$61.15 / each

Heater,240V,12 In. L,1200 Deg F
Catalog Page #  4246 

Price $61.15 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length12"
  • Mounting Dimension11"
  • Watts900
  • Watt Density31W/sq. in.
CSF00013
14"
13"
1100
31W/sq. in.

$72.35 / each

Heater,240V,14 In. L,1200 Deg F
Catalog Page #  4246 

Price $72.35 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length14"
  • Mounting Dimension13"
  • Watts1100
  • Watt Density31W/sq. in.
CSF00011
14"
13"
750
21W/sq. in.

Product ships within 5 business days from supplier

$66.25 / each

Heater,240V,14 In. L,1200 Deg F
Catalog Page #  4246 

Price $66.25 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length14"
  • Mounting Dimension13"
  • Watts750
  • Watt Density21W/sq. in.
CSF00015
15-1/4"
14-1/4"
1250
31W/sq. in.

$75.05 / each

Heater,240V,15-1/4 In. L,1200 Deg F
Catalog Page #  4246 

Price $75.05 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length15-1/4"
  • Mounting Dimension14-1/4"
  • Watts1250
  • Watt Density31W/sq. in.
CSF00507
17-7/8"
16-7/8"
1000
21W/sq. in.

$77.95 / each

Heater,240V,17-7/8 In. L,1200 Deg F
Catalog Page #  4246 

Price $77.95 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length17-7/8"
  • Mounting Dimension16-7/8"
  • Watts1000
  • Watt Density21W/sq. in.
CSF00017
17-7/8"
16-7/8"
1550
31W/sq. in.

$86.15 / each

Heater,240V,17-7/8 In. L,1200 Deg F
Catalog Page #  4246 

Price $86.15 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length17-7/8"
  • Mounting Dimension16-7/8"
  • Watts1550
  • Watt Density31W/sq. in.
CSF00543
17-7/8"
16-7/8"
750
16W/sq. in.

$73.25 / each

Heater,240V,17-7/8 In. L,1200 Deg F
Catalog Page #  4246 

Price $73.25 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length17-7/8"
  • Mounting Dimension16-7/8"
  • Watts750
  • Watt Density16W/sq. in.
CSF00508
19-1/2"
18-1/2"
1000
19W/sq. in.

$80.75 / each

Heater,240V,19-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price $80.75 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length19-1/2"
  • Mounting Dimension18-1/2"
  • Watts1000
  • Watt Density19W/sq. in.
CSF00019
19-1/2"
18-1/2"
1700
31W/sq. in.

$80.75 / each

Heater,240V,19-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price $80.75 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length19-1/2"
  • Mounting Dimension18-1/2"
  • Watts1700
  • Watt Density31W/sq. in.
CSF00025
21"
20"
1900
31W/sq. in.

$84.95 / each

Heater,240V,21 In. L,1200 Deg F
Catalog Page #  4246 

Price $84.95 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length21"
  • Mounting Dimension20"
  • Watts1900
  • Watt Density31W/sq. in.
CSF00509
23-3/4"
22-3/4"
1000
15W/sq. in.

$110.10 / each

Heater,240V,23-3/4 In. L,1200 Deg F
Catalog Page #  4246 

Price $110.10 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length23-3/4"
  • Mounting Dimension22-3/4"
  • Watts1000
  • Watt Density15W/sq. in.
CSF00026
23-3/4"
22-3/4"
2200
31W/sq. in.

$110.10 / each

Heater,240V,23-3/4 In. L,1200 Deg F
Catalog Page #  4246 

Price $110.10 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length23-3/4"
  • Mounting Dimension22-3/4"
  • Watts2200
  • Watt Density31W/sq. in.
CSF00514
25-1/2"
24-1/2"
1500
20W/sq. in.

$108.45 / each

Heater,240V,25-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price $108.45 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length25-1/2"
  • Mounting Dimension24-1/2"
  • Watts1500
  • Watt Density20W/sq. in.
CSF00027
25-1/2"
24-1/2"
2400
31W/sq. in.

$117.50 / each

Heater,240V,25-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price $117.50 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length25-1/2"
  • Mounting Dimension24-1/2"
  • Watts2400
  • Watt Density31W/sq. in.
CSF00028
26-3/4"
25-3/4"
2500
30W/sq. in.

$126.75 / each

Heater,240V,26-3/4 In. L,1200 Deg F
Catalog Page #  4246 

Price $126.75 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length26-3/4"
  • Mounting Dimension25-3/4"
  • Watts2500
  • Watt Density30W/sq. in.
CSF00515
30-1/2"
29-1/2"
1800
19W/sq. in.

Product ships within 5 business days from supplier

$130.20 / each

Heater,240V,30-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price $130.20 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length30-1/2"
  • Mounting Dimension29-1/2"
  • Watts1800
  • Watt Density19W/sq. in.
CSF00517
33-1/2"
32-1/2"
2100
20W/sq. in.

$135.15 / each

Heater,240V,33-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price $135.15 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length33-1/2"
  • Mounting Dimension32-1/2"
  • Watts2100
  • Watt Density20W/sq. in.
CSF00033
33-1/2"
32-1/2"
3150
29W/sq. in.

$161.25 / each

Heater,240V,33-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price $161.25 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length33-1/2"
  • Mounting Dimension32-1/2"
  • Watts3150
  • Watt Density29W/sq. in.
CSF00034
35-7/8"
34-7/8"
3450
30W/sq. in.

$191.75 / each

Heater,240V,35-7/8 In. L,1200 Deg F
Catalog Page #  4246 

Price $191.75 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length35-7/8"
  • Mounting Dimension34-7/8"
  • Watts3450
  • Watt Density30W/sq. in.
CSF00036
42-1/2"
41-1/2"
4150
30W/sq. in.

$214.00 / each

Heater,240V,42-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price $214.00 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length42-1/2"
  • Mounting Dimension41-1/2"
  • Watts4150
  • Watt Density30W/sq. in.
CSF00037
48"
47"
2250
14W/sq. in.

$231.75 / each

Heater,240V,48 In. L,1200 Deg F
Catalog Page #  4246 

Price $231.75 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length48"
  • Mounting Dimension47"
  • Watts2250
  • Watt Density14W/sq. in.