Skip Content

 
Finned Strip Heater, Offset Terminals, 240V Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Finned Strip Heater, Offset Terminals, 240V Volt

TEMPCO


Technical Specs

  • ItemFinned Strip Heater 
  • Voltage240V 
BrandTEMPCO 
Overall Length
Please Select
Mounting Dimension
Please Select
Watts
Please Select
Watt Density
Please Select
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Mounting Dimension
Watts
Watt Density
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
CSF00130
10-1/2"
9-1/2"
500
24W/sq. in.

$58.05 / each

Heater,240V,10-1/2 In. L,1200 Deg F
Catalog Page #  4246 

$58.05 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length10-1/2"
  • Mounting Dimension9-1/2"
  • Watts500
  • Watt Density24W/sq. in.
CSF00061
14"
13"
1100
33W/sq. in.

$70.85 / each

Heater,240V,14 In. L,1200 Deg F
Catalog Page #  4246 

$70.85 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length14"
  • Mounting Dimension13"
  • Watts1100
  • Watt Density33W/sq. in.
CSF00080
19-1/2"
18-1/2"
1700
32W/sq. in.

$88.55 / each

Heater,240V,19-1/2 In. L,1200 Deg F
Catalog Page #  4246 

$88.55 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length19-1/2"
  • Mounting Dimension18-1/2"
  • Watts1700
  • Watt Density32W/sq. in.
CSF00528
23-3/4"
22-3/4"
1000
15W/sq. in.

$101.50 / each

Heater,240V,23-3/4 In. L,1200 Deg F
Catalog Page #  4246 

$101.50 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length23-3/4"
  • Mounting Dimension22-3/4"
  • Watts1000
  • Watt Density15W/sq. in.
CSF00090
23-3/4"
22-3/4"
2200
32W/sq. in.

$112.25 / each

Heater,240V,23-3/4 In. L,1200 Deg F
Catalog Page #  4246 

$112.25 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length23-3/4"
  • Mounting Dimension22-3/4"
  • Watts2200
  • Watt Density32W/sq. in.
CSF00094
25-1/2"
24-1/2"
2400
33W/sq. in.

$117.50 / each

Heater,240V,25-1/2 In. L,1200 Deg F
Catalog Page #  4246 

$117.50 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length25-1/2"
  • Mounting Dimension24-1/2"
  • Watts2400
  • Watt Density33W/sq. in.
CSF00100
26-3/4"
25-3/4"
2500
31W/sq. in.

$129.35 / each

Heater,240V,26-3/4 In. L,1200 Deg F
Catalog Page #  4246 

$129.35 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length26-3/4"
  • Mounting Dimension25-3/4"
  • Watts2500
  • Watt Density31W/sq. in.
CSF00180
33-1/2"
32-1/2"
3150
31W/sq. in.

$175.00 / each

Heater,240V,33-1/2 In. L,1200 Deg F
Catalog Page #  4246 

$175.00 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length33-1/2"
  • Mounting Dimension32-1/2"
  • Watts3150
  • Watt Density31W/sq. in.
CSF00110
35-7/8"
34-7/8"
3450
31W/sq. in.

$176.50 / each

Heater,240V,35-7/8 In. L,1200 Deg F
Catalog Page #  4246 

$176.50 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length35-7/8"
  • Mounting Dimension34-7/8"
  • Watts3450
  • Watt Density31W/sq. in.
CSF00117
42-1/2"
41-1/2"
4150
30W/sq. in.

$209.75 / each

Heater,240V,42-1/2 In. L,1200 Deg F
Catalog Page #  4246 

$209.75 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage240V
  • Overall Length42-1/2"
  • Mounting Dimension41-1/2"
  • Watts4150
  • Watt Density30W/sq. in.