Skip Content

 
Finned Strip Heater, Offset Terminals, 120V Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Finned Strip Heater, Offset Terminals, 120V Volt

Technical Specs

  • Voltage 120 
  • Item Finned Strip Heater 
Watts
Please Select
Watt Density
Please Select
Overall Length
Please Select
Mounting Dimension
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TEMPCO 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Watts
Watt Density
Overall Length
Mounting Dimension
Price
Qty
Please use Qty box to add item(s) to cart.
CSF00060
1100
33W/sq. in.
14"
13"

$73.95 / each

Enter location to check availability
Catalog Page #  3804 

Price $73.95 / each

Technical Specs

  • Voltage 120
  • Watts 1100
  • Watt Density 33W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 14"
  • Mounting Dimension 13"
CSF00129
500
24W/sq. in.
10-1/2"
9-1/2"

$62.50 / each

Enter location to check availability
Catalog Page #  3804 

Price $62.50 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Watt Density 24W/sq. in.
  • Item Finned Strip Heater
  • Overall Length 10-1/2"
  • Mounting Dimension 9-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More