Skip Content

 
Finned Strip Heater, Each End Terminals, 120V Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Finned Strip Heater, Each End Terminals, 120V Volt

TEMPCO


Technical Specs

  • ItemFinned Strip Heater 
  • Voltage120V 
BrandTEMPCO 
Overall Length
Please Select
Mounting Dimension
Please Select
Watts
Please Select
Watt Density
Please Select
Select items to compareView Compare
13 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Mounting Dimension
Watts
Watt Density
Availability
Price
Qty
CSF00519
10-1/2"
9-1/2"
350
18W/sq. in.

$50.40 / each

Heater,120V,10-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price: $50.40 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length10-1/2"
  • Mounting Dimension9-1/2"
  • Watts350
  • Watt Density18W/sq. in.
CSF00521
10-1/2"
9-1/2"
500
25W/sq. in.

$58.05 / each

Heater,120V,10-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price: $58.05 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length10-1/2"
  • Mounting Dimension9-1/2"
  • Watts500
  • Watt Density25W/sq. in.
CSF00123
10-1/2"
9-1/2"
725
45W/sq. in.

$56.80 / each

Heater,120V,10-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price: $56.80 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length10-1/2"
  • Mounting Dimension9-1/2"
  • Watts725
  • Watt Density45W/sq. in.
CSF00131
12"
11"
900
40W/sq. in.

$61.15 / each

Heater,120V,12 In. L,1200 Deg F
Catalog Page #  4246 

Price: $61.15 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length12"
  • Mounting Dimension11"
  • Watts900
  • Watt Density40W/sq. in.
CSF00135
14"
13"
1100
37W/sq. in.

$72.35 / each

Heater,120V,14 In. L,1200 Deg F
Catalog Page #  4246 

Price: $72.35 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length14"
  • Mounting Dimension13"
  • Watts1100
  • Watt Density37W/sq. in.
CSF00232
14"
13"
750
28W/sq. in.

$64.60 / each

Heater,120V,14 In. L,1200 Deg F
Catalog Page #  4246 

Price: $64.60 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length14"
  • Mounting Dimension13"
  • Watts750
  • Watt Density28W/sq. in.
CSF00139
15-1/4"
14-1/4"
1250
37W/sq. in.

$72.65 / each

Heater,120V,15-1/4 In. L,1200 Deg F
Catalog Page #  4246 

Price: $72.65 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length15-1/4"
  • Mounting Dimension14-1/4"
  • Watts1250
  • Watt Density37W/sq. in.
CSF00540
17-7/8"
16-7/8"
1000
25W/sq. in.

$76.45 / each

Heater,120V,17-7/8 In. L,1200 Deg F
Catalog Page #  4246 

Price: $76.45 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length17-7/8"
  • Mounting Dimension16-7/8"
  • Watts1000
  • Watt Density25W/sq. in.
CSF00144
17-7/8"
16-7/8"
1550
38W/sq. in.

$76.45 / each

Heater,120V,17-7/8 In. L,1200 Deg F
Catalog Page #  4246 

Price: $76.45 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length17-7/8"
  • Mounting Dimension16-7/8"
  • Watts1550
  • Watt Density38W/sq. in.
CSF00506
17-7/8"
16-7/8"
750
18W/sq. in.

$74.90 / each

Heater,120V,17-7/8 In. L,1200 Deg F
Catalog Page #  4246 

Price: $74.90 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length17-7/8"
  • Mounting Dimension16-7/8"
  • Watts750
  • Watt Density18W/sq. in.
CSF00154
21"
20"
1900
36W/sq. in.

$84.95 / each

Heater,120V,21 In. L,1200 Deg F
Catalog Page #  4246 

Price: $84.95 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length21"
  • Mounting Dimension20"
  • Watts1900
  • Watt Density36W/sq. in.
CSF00529
23-3/4"
22-3/4"
1450
23W/sq. in.

Item ships within 5 business days from supplier

$94.95 / each

Heater,120V,23-3/4 In. L,1200 Deg F
Catalog Page #  4246 

Price: $94.95 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length23-3/4"
  • Mounting Dimension22-3/4"
  • Watts1450
  • Watt Density23W/sq. in.
CSF00530
25-1/2"
24-1/2"
1500
22W/sq. in.

$110.65 / each

Heater,120V,25-1/2 In. L,1200 Deg F
Catalog Page #  4246 

Price: $110.65 / each

Technical Specs

  • ItemFinned Strip Heater
  • Voltage120V
  • Overall Length25-1/2"
  • Mounting Dimension24-1/2"
  • Watts1500
  • Watt Density22W/sq. in.