Skip Content

Circulation Heater,64 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Circulation Heater, 64 In. L

Price $2,247.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VYF6
  • Mfr. Model # CHF02348
  • UNSPSC # 40101815
  • Catalog Page # 4248
  • Shipping Weight 173.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCirculation Heater
  • Watts40,000
  • Sheath MaterialHigh Temperature Stainless Steel
  • Watt Density48 sq. in.
  • Flange Size5"
  • Voltage480
  • Phase3
  • Overall Length64"
  • Control Range60 Degrees to 250 Degrees F
  • Enclosure TypeNEMA 1
  • Flange MaterialSteel
  • Special InformationReplacement Heater
  • IncludesTank Mounted Double Pole Thermostat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Circulation Heaters and Circulation Booster Heaters

• NEMA 1 housing Flanged models have high temp. stainless steel sheath material
Self-contained thermostatically controlled heating units consist of a flanged or screw-plug immersion heater mounted into a tank assembly. Replacement Heater Elements with Gasket can be used as stand-alone heaters.

Repair Parts

Displaying repair parts for model:
  • CHF02348

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
please provide the flow rate, the inlet pipe size, & the outlet pipe size
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Sky44 is loaded.
Additional information about Sky44 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The inlet and outlet are 2" npt, the flow rate is not available from the manufacturer and is dependent of the temperature you are trying to achieve. Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Hi, what are the dimensions of the threaded inlet and outlet pipes?
Gender: Male
3 years ago
by
Anonymous
Northville, MI, USA
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following.
"The 2VYF6 is a tank mounted unit with a 5" NPT inlet and outlet, less the flange". Here is a link to the manufactures PDF.

http://www.tempco.com/Catalog/Secti...

Thank you for using Grainger Ask and Answer.

Disclaimer:

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-22T19:59:55.856-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VYF6, prod, sort_default
1 of 1
  • 2015-05-22T19:59:55.858-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VYF6, prod, sort_default
1 of 1