Skip Content

 
Cartridge Immersion Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cartridge Immersion Heater


Technical Specs

  • Phase
  • Control Range 266 Degrees F 
  • Sheath Material Incoloy(R) 
  • Item Cartridge Immersion Heater 
Voltage
Please Select
Watts
Please Select
Watt Density
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TEMPCO 
Select items to compare View Compare
34 Products
Compare /
Product #
Mfr.
Model #
Voltage
Watts
Watt Density
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
HDL00001
120
100
41 sq. in.
2-3/8"

$68.25 / each

Enter location to check availability
Catalog Page #  3805 

Price $68.25 / each

Technical Specs

  • Voltage 120
  • Watts 100
  • Watt Density 41 sq. in.
  • Phase 1
  • Overall Length 2-3/8"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00019
120
1000
106 sq. in.
5-1/4"

$121.20 / each

Enter location to check availability
Catalog Page #  3805 

Price $121.20 / each

Technical Specs

  • Voltage 120
  • Watts 1000
  • Watt Density 106 sq. in.
  • Phase 1
  • Overall Length 5-1/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00045
120
1000
49 sq. in.
10"

$168.75 / each

Enter location to check availability
Catalog Page #  3805 

Price $168.75 / each

Technical Specs

  • Voltage 120
  • Watts 1000
  • Watt Density 49 sq. in.
  • Phase 1
  • Overall Length 10"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00053
120
1250
51 sq. in.
11-1/2"

$134.10 / each

Enter location to check availability
Catalog Page #  3805 

Price $134.10 / each

Technical Specs

  • Voltage 120
  • Watts 1250
  • Watt Density 51 sq. in.
  • Phase 1
  • Overall Length 11-1/2"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00003
120
250
39 sq. in.
4-3/8"

$99.55 / each

Enter location to check availability
Catalog Page #  3805 

Price $99.55 / each

Technical Specs

  • Voltage 120
  • Watts 250
  • Watt Density 39 sq. in.
  • Phase 1
  • Overall Length 4-3/8"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00025
120
375
35 sq. in.
5-3/4"

$94.80 / each

Enter location to check availability
Catalog Page #  3805 

Price $94.80 / each

Technical Specs

  • Voltage 120
  • Watts 375
  • Watt Density 35 sq. in.
  • Phase 1
  • Overall Length 5-3/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00007
120
500
33 sq. in.
8-3/4"

$133.95 / each

Enter location to check availability
Catalog Page #  3805 

Price $133.95 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Watt Density 33 sq. in.
  • Phase 1
  • Overall Length 8-3/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00033
120
500
35 sq. in.
7-1/4"

$108.65 / each

Enter location to check availability
Catalog Page #  3805 

Price $108.65 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Watt Density 35 sq. in.
  • Phase 1
  • Overall Length 7-1/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00015
120
500
53 sq. in.
5-1/4"

$120.05 / each

Enter location to check availability
Catalog Page #  3805 

Price $120.05 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Watt Density 53 sq. in.
  • Phase 1
  • Overall Length 5-1/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00011
120
750
33 sq. in.
12-7/8"

$159.25 / each

Enter location to check availability
Catalog Page #  3805 

Price $159.25 / each

Technical Specs

  • Voltage 120
  • Watts 750
  • Watt Density 33 sq. in.
  • Phase 1
  • Overall Length 12-7/8"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00041
120
750
45 sq. in.
8-1/4"

$143.25 / each

Enter location to check availability
Catalog Page #  3805 

Price $143.25 / each

Technical Specs

  • Voltage 120
  • Watts 750
  • Watt Density 45 sq. in.
  • Phase 1
  • Overall Length 8-1/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00017
120
750
80 sq. in.
5-1/4"

$118.80 / each

Enter location to check availability
Catalog Page #  3805 

Price $118.80 / each

Technical Specs

  • Voltage 120
  • Watts 750
  • Watt Density 80 sq. in.
  • Phase 1
  • Overall Length 5-1/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00020
240
1000
106 sq. in.
5-1/4"

$114.05 / each

Enter location to check availability
Catalog Page #  3805 

Price $114.05 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Watt Density 106 sq. in.
  • Phase 1
  • Overall Length 5-1/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00005
240
1000
157 sq. in.
4-3/8"

$69.55 / each

Enter location to check availability
Catalog Page #  3805 

Price $69.55 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Watt Density 157 sq. in.
  • Phase 1
  • Overall Length 4-3/8"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00054
240
1250
51 sq. in.
11-1/2"

$134.10 / each

Enter location to check availability
Catalog Page #  3805 

Price $134.10 / each

Technical Specs

  • Voltage 240
  • Watts 1250
  • Watt Density 51 sq. in.
  • Phase 1
  • Overall Length 11-1/2"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00027
240
1500
141 sq. in.
5-3/4"

$124.60 / each

Enter location to check availability
Catalog Page #  3805 

Price $124.60 / each

Technical Specs

  • Voltage 240
  • Watts 1500
  • Watt Density 141 sq. in.
  • Phase 1
  • Overall Length 5-3/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00057
240
1500
52 sq. in.
13-1/2"

$199.00 / each

Enter location to check availability
Catalog Page #  3805 

Price $199.00 / each

Technical Specs

  • Voltage 240
  • Watts 1500
  • Watt Density 52 sq. in.
  • Phase 1
  • Overall Length 13-1/2"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00009
240
2000
134 sq. in.
8-3/4"

$123.60 / each

Enter location to check availability
Catalog Page #  3805 

Price $123.60 / each

Technical Specs

  • Voltage 240
  • Watts 2000
  • Watt Density 134 sq. in.
  • Phase 1
  • Overall Length 8-3/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00035
240
2000
141 sq. in.
7-1/4"

$100.75 / each

Enter location to check availability
Catalog Page #  3805 

Price $100.75 / each

Technical Specs

  • Voltage 240
  • Watts 2000
  • Watt Density 141 sq. in.
  • Phase 1
  • Overall Length 7-1/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00051
240
3000
124 sq. in.
11-1/2"

$186.75 / each

Enter location to check availability
Catalog Page #  3805 

Price $186.75 / each

Technical Specs

  • Voltage 240
  • Watts 3000
  • Watt Density 124 sq. in.
  • Phase 1
  • Overall Length 11-1/2"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00013
240
3000
130 sq. in.
12-7/8"

$157.75 / each

Enter location to check availability
Catalog Page #  3805 

Price $157.75 / each

Technical Specs

  • Voltage 240
  • Watts 3000
  • Watt Density 130 sq. in.
  • Phase 1
  • Overall Length 12-7/8"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00043
240
3000
182 sq. in.
8-1/4"

$154.00 / each

Enter location to check availability
Catalog Page #  3805 

Price $154.00 / each

Technical Specs

  • Voltage 240
  • Watts 3000
  • Watt Density 182 sq. in.
  • Phase 1
  • Overall Length 8-1/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00026
240
375
35 sq. in.
5-3/4"

$114.35 / each

Enter location to check availability
Catalog Page #  3805 

Price $114.35 / each

Technical Specs

  • Voltage 240
  • Watts 375
  • Watt Density 35 sq. in.
  • Phase 1
  • Overall Length 5-3/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00047
240
4000
194 sq. in.
10"

$170.25 / each

Enter location to check availability
Catalog Page #  3805 

Price $170.25 / each

Technical Specs

  • Voltage 240
  • Watts 4000
  • Watt Density 194 sq. in.
  • Phase 1
  • Overall Length 10"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00008
240
500
33 sq. in.
8-3/4"

$131.30 / each

Enter location to check availability
Catalog Page #  3805 

Price $131.30 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Watt Density 33 sq. in.
  • Phase 1
  • Overall Length 8-3/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00055
240
5000
202 sq. in.
11-1/2"

$179.75 / each

Enter location to check availability
Catalog Page #  3805 

Price $179.75 / each

Technical Specs

  • Voltage 240
  • Watts 5000
  • Watt Density 202 sq. in.
  • Phase 1
  • Overall Length 11-1/2"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00050
240
750
31 sq. in.
11-1/2"

$129.55 / each

Enter location to check availability
Catalog Page #  3805 

Price $129.55 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Watt Density 31 sq. in.
  • Phase 1
  • Overall Length 11-1/2"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00006
480
1000
157 sq. in.
4-3/8"

$98.45 / each

Enter location to check availability
Catalog Page #  3805 

Price $98.45 / each

Technical Specs

  • Voltage 480
  • Watts 1000
  • Watt Density 157 sq. in.
  • Phase 1
  • Overall Length 4-3/8"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00036
480
2000
141 sq. in.
7-1/4"

$130.95 / each

Enter location to check availability
Catalog Page #  3805 

Price $130.95 / each

Technical Specs

  • Voltage 480
  • Watts 2000
  • Watt Density 141 sq. in.
  • Phase 1
  • Overall Length 7-1/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00052
480
3000
124 sq. in.
11-1/2"

$186.75 / each

Enter location to check availability
Catalog Page #  3805 

Price $186.75 / each

Technical Specs

  • Voltage 480
  • Watts 3000
  • Watt Density 124 sq. in.
  • Phase 1
  • Overall Length 11-1/2"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00044
480
3000
182 sq. in.
8-1/4"

$116.95 / each

Enter location to check availability
Catalog Page #  3805 

Price $116.95 / each

Technical Specs

  • Voltage 480
  • Watts 3000
  • Watt Density 182 sq. in.
  • Phase 1
  • Overall Length 8-1/4"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00048
480
4000
194 sq. in.
10"

$162.50 / each

Enter location to check availability
Catalog Page #  3805 

Price $162.50 / each

Technical Specs

  • Voltage 480
  • Watts 4000
  • Watt Density 194 sq. in.
  • Phase 1
  • Overall Length 10"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00056
480
5000
202 sq. in.
11-1/2"

$132.80 / each

Enter location to check availability
Catalog Page #  3805 

Price $132.80 / each

Technical Specs

  • Voltage 480
  • Watts 5000
  • Watt Density 202 sq. in.
  • Phase 1
  • Overall Length 11-1/2"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
HDL00058
480
6000
208 sq. in.
13-1/2"

$203.00 / each

Enter location to check availability
Catalog Page #  3805 

Price $203.00 / each

Technical Specs

  • Voltage 480
  • Watts 6000
  • Watt Density 208 sq. in.
  • Phase 1
  • Overall Length 13-1/2"
  • Control Range 266 Degrees F
  • Sheath Material Incoloy(R)
  • Item Cartridge Immersion Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More