Skip Content

 
Band Heater, 120 Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Band Heater, 120 Volt

Technical Specs

  • Voltage 120 
  • Item Band Heater 
Watts
Please Select
Material
Please Select
Max. Temp.
Please Select
Terminals
Please Select
Termination
Please Select
Width
Please Select
Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TEMPCO 
Select items to compare View Compare
39 Products
Compare /
Item #
Mfr.
Model #
Watts
Material
Max. Temp.
Terminals
Termination
Width
Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
NHL00100
100
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
1"
1"

$30.95 / each

Enter location to check availability
Catalog Page #  3804 

Price $30.95 / each

Technical Specs

  • Voltage 120
  • Watts 100
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 1"
  • Inside Dia. 1"
  • Item Band Heater
NHW00100
100
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
1"
1"

$33.80 / each

Enter location to check availability
Catalog Page #  3804 

Price $33.80 / each

Technical Specs

  • Voltage 120
  • Watts 100
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1"
  • Inside Dia. 1"
  • Item Band Heater
MBH20550
1000
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
7"

$71.95 / each

Enter location to check availability
Catalog Page #  3804 

Price $71.95 / each

Technical Specs

  • Voltage 120
  • Watts 1000
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 7"
  • Item Band Heater
MBH20542
1000
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2-1/2"
4-1/2"

$69.05 / each

Enter location to check availability
Catalog Page #  NA

Price $69.05 / each

Technical Specs

  • Voltage 120
  • Watts 1000
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2-1/2"
  • Inside Dia. 4-1/2"
  • Item Band Heater
MBH20555
1200
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
9"

$87.60 / each

Enter location to check availability
Catalog Page #  3804 

Price $87.60 / each

Technical Specs

  • Voltage 120
  • Watts 1200
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 9"
  • Item Band Heater
MBH20548
1200
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
6"

$79.80 / each

Enter location to check availability
Catalog Page #  3804 

Price $79.80 / each

Technical Specs

  • Voltage 120
  • Watts 1200
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 6"
  • Item Band Heater
MBH20540
1250
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
4"
4"

$76.55 / each

Enter location to check availability
Catalog Page #  3804 

Price $76.55 / each

Technical Specs

  • Voltage 120
  • Watts 1250
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 4"
  • Inside Dia. 4"
  • Item Band Heater
MBH20558
1300
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
10"

$86.50 / each

Enter location to check availability
Catalog Page #  NA

Price $86.50 / each

Technical Specs

  • Voltage 120
  • Watts 1300
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 10"
  • Item Band Heater
NHL00112
150
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
1"
1-1/2"

$32.00 / each

Enter location to check availability
Catalog Page #  3804 

Price $32.00 / each

Technical Specs

  • Voltage 120
  • Watts 150
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 1"
  • Inside Dia. 1-1/2"
  • Item Band Heater
NHL00102
150
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
1-1/2"
1"

$29.95 / each

Enter location to check availability
Catalog Page #  3804 

Price $29.95 / each

Technical Specs

  • Voltage 120
  • Watts 150
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 1-1/2"
  • Inside Dia. 1"
  • Item Band Heater
NHW00112
150
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
1"
1-1/2"

$36.60 / each

Enter location to check availability
Catalog Page #  3804 

Price $36.60 / each

Technical Specs

  • Voltage 120
  • Watts 150
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1"
  • Inside Dia. 1-1/2"
  • Item Band Heater
NHW00102
150
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
1-1/2"
1"

$35.75 / each

Enter location to check availability
Catalog Page #  NA

Price $35.75 / each

Technical Specs

  • Voltage 120
  • Watts 150
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1-1/2"
  • Inside Dia. 1"
  • Item Band Heater
MBH20552
1500
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
7-1/2"

$74.35 / each

Enter location to check availability
Catalog Page #  3804 

Price $74.35 / each

Technical Specs

  • Voltage 120
  • Watts 1500
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 7-1/2"
  • Item Band Heater
MBH20553
1500
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
8"

$97.95 / each

Enter location to check availability
Catalog Page #  NA

Price $97.95 / each

Technical Specs

  • Voltage 120
  • Watts 1500
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 8"
  • Item Band Heater
MBH20561
1600
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
14"

$122.30 / each

Enter location to check availability
Catalog Page #  NA

Price $122.30 / each

Technical Specs

  • Voltage 120
  • Watts 1600
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 14"
  • Item Band Heater
NHL00136
250
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
1-1/2"
1-1/2"

$30.95 / each

Enter location to check availability
Catalog Page #  3804 

Price $30.95 / each

Technical Specs

  • Voltage 120
  • Watts 250
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 1-1/2"
  • Inside Dia. 1-1/2"
  • Item Band Heater
NHL00106
250
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
2"
1"

$30.95 / each

Enter location to check availability
Catalog Page #  3804 

Price $30.95 / each

Technical Specs

  • Voltage 120
  • Watts 250
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 2"
  • Inside Dia. 1"
  • Item Band Heater
NHW00136
250
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
1-1/2"
1-1/2"

$34.60 / each

Enter location to check availability
Catalog Page #  3804 

Price $34.60 / each

Technical Specs

  • Voltage 120
  • Watts 250
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1-1/2"
  • Inside Dia. 1-1/2"
  • Item Band Heater
NHW00106
250
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
2"
1"

$36.60 / each

Enter location to check availability
Catalog Page #  3804 

Price $36.60 / each

Technical Specs

  • Voltage 120
  • Watts 250
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 2"
  • Inside Dia. 1"
  • Item Band Heater
NHL00142
300
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
1-1/2"
2"

$30.75 / each

Enter location to check availability
Catalog Page #  NA

Price $30.75 / each

Technical Specs

  • Voltage 120
  • Watts 300
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 1-1/2"
  • Inside Dia. 2"
  • Item Band Heater
NHL00120
300
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
2"
1-1/2"

$31.05 / each

Enter location to check availability
Catalog Page #  3804 

Price $31.05 / each

Technical Specs

  • Voltage 120
  • Watts 300
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 2"
  • Inside Dia. 1-1/2"
  • Item Band Heater
NHW00142
300
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
1-1/2"
2"

$34.60 / each

Enter location to check availability
Catalog Page #  3804 

Price $34.60 / each

Technical Specs

  • Voltage 120
  • Watts 300
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1-1/2"
  • Inside Dia. 2"
  • Item Band Heater
NHW00120
300
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
2"
1-1/2"

$37.00 / each

Enter location to check availability
Catalog Page #  3804 

Price $37.00 / each

Technical Specs

  • Voltage 120
  • Watts 300
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 2"
  • Inside Dia. 1-1/2"
  • Item Band Heater
MBH20523
300
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1"
3"

$49.20 / each

Enter location to check availability
Catalog Page #  NA

Price $49.20 / each

Technical Specs

  • Voltage 120
  • Watts 300
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1"
  • Inside Dia. 3"
  • Item Band Heater
MPP52301
300
Mineral Insulated SS Alloy Sheath
1400 Degrees F
None
12" Lead Wire with 10" SS Braid
1"
1-1/2"

$107.95 / each

Enter location to check availability
Catalog Page #  NA

Price $107.95 / each

Technical Specs

  • Voltage 120
  • Watts 300
  • Material Mineral Insulated SS Alloy Sheath
  • Max. Temp. 1400 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1"
  • Inside Dia. 1-1/2"
  • Item Band Heater
MPP52501
300
Mineral Insulated SS Alloy Sheath
1400 Degrees F
None
12" Lead Wire with 10" SS Braid
1-1/2"
1-1/2"

$110.35 / each

Enter location to check availability
Catalog Page #  3804 

Price $110.35 / each

Technical Specs

  • Voltage 120
  • Watts 300
  • Material Mineral Insulated SS Alloy Sheath
  • Max. Temp. 1400 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1-1/2"
  • Inside Dia. 1-1/2"
  • Item Band Heater
NHL00186
350
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
1-1/2"
2-1/2"

$31.30 / each

Enter location to check availability
Catalog Page #  NA

Price $31.30 / each

Technical Specs

  • Voltage 120
  • Watts 350
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 1-1/2"
  • Inside Dia. 2-1/2"
  • Item Band Heater
NHW00186
350
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
1-1/2"
2-1/2"

$35.95 / each

Enter location to check availability
Catalog Page #  3804 

Price $35.95 / each

Technical Specs

  • Voltage 120
  • Watts 350
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1-1/2"
  • Inside Dia. 2-1/2"
  • Item Band Heater
MBH20529
350
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1"
3-1/2"

$49.95 / each

Enter location to check availability
Catalog Page #  3804 

Price $49.95 / each

Technical Specs

  • Voltage 120
  • Watts 350
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1"
  • Inside Dia. 3-1/2"
  • Item Band Heater
NHL00144
400
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
2"
2"

$34.65 / each

Enter location to check availability
Catalog Page #  3804 

Price $34.65 / each

Technical Specs

  • Voltage 120
  • Watts 400
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 2"
  • Inside Dia. 2"
  • Item Band Heater
NHW00144
400
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
2"
2"

$38.35 / each

Enter location to check availability
Catalog Page #  3804 

Price $38.35 / each

Technical Specs

  • Voltage 120
  • Watts 400
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 2"
  • Inside Dia. 2"
  • Item Band Heater
MBH20535
400
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1"
4"

$61.80 / each

Enter location to check availability
Catalog Page #  NA

Price $61.80 / each

Technical Specs

  • Voltage 120
  • Watts 400
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1"
  • Inside Dia. 4"
  • Item Band Heater
MBH20526
400
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
3"

$60.20 / each

Enter location to check availability
Catalog Page #  NA

Price $60.20 / each

Technical Specs

  • Voltage 120
  • Watts 400
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 3"
  • Item Band Heater
MBH20532
500
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
3-1/2"

$53.65 / each

Enter location to check availability
Catalog Page #  NA

Price $53.65 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 3-1/2"
  • Item Band Heater
MBH20527
500
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
3"

$53.30 / each

Enter location to check availability
Catalog Page #  NA

Price $53.30 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 3"
  • Item Band Heater
MBH20538
550
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
4"

$59.30 / each

Enter location to check availability
Catalog Page #  3804 

Price $59.30 / each

Technical Specs

  • Voltage 120
  • Watts 550
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 4"
  • Item Band Heater
MBH20533
650
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
3-1/2"

$54.90 / each

Enter location to check availability
Catalog Page #  NA

Price $54.90 / each

Technical Specs

  • Voltage 120
  • Watts 650
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 3-1/2"
  • Item Band Heater
MBH20544
700
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
5"

$63.55 / each

Enter location to check availability
Catalog Page #  3804 

Price $63.55 / each

Technical Specs

  • Voltage 120
  • Watts 700
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 5"
  • Item Band Heater
MBH20546
850
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
6"

$72.35 / each

Enter location to check availability
Catalog Page #  3804 

Price $72.35 / each

Technical Specs

  • Voltage 120
  • Watts 850
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 6"
  • Item Band Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More