Skip Content

 
Red Light Curtains close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Red Light Curtains

Technical Specs

  • Item Light Curtain 
  • Max. Sensing Distance 22.9 ft. 
  • Input Voltage 24VDC 
  • Safety Output Ratings 625mA @ 24VDC 
  • Color Red 
  • Housing Material Aluminum 
  • NEMA Rating Not Rated 
  • Protected Height 29.9" 
  • Number of Beams 76 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $2500-$3000 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
XUSLBQ6A0760

$1,537.92 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1,537.92 / each

Price $2,819.00 / each

Technical Specs

  • Item Light Curtain
  • Max. Sensing Distance 22.9 ft.
  • Input Voltage 24VDC
  • Safety Output Ratings 625mA @ 24VDC
  • Color Red
  • Housing Material Aluminum
  • NEMA Rating Not Rated
  • Protected Height 29.9"
  • Number of Beams 76
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More