Skip Content

Proximity Sensor,Inductive,30mm,PNP,NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Proximity Sensor, Inductive, 30mm, PNP, NO

Price $107.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EXL6
  • Mfr. Model # XS630B1PAL2
  • UNSPSC # 41111926
  • Catalog Page # 375
  • Shipping Weight 0.2 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This inductive proximity sensor is engineered for high-pressure, high-temperature washdown applications in food and beverage handling facilities.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Sensing Method Inductive
  • Diameter 30mm
  • Power Requirement 12 to 48VDC
  • Circuit Type 3 Wire PNP
  • Output Mode NO
  • Shielded / Unshielded Shielded
  • NEMA Rating 4X
  • IP Rating 68, 69K
  • Electrical Connection 2m Cable
  • Case Material Nickel Plated Brass
  • Basic Material Metal
  • Max. Detecting Distance 15.0mm
  • Length 41mm
  • Operating Frequency 500 Hz
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 200mA
  • Description/Special Features Extended Range
  • Standards UL Listed, CSA Certified, CE Compliance, RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.