Skip Content

Proximity Sensor,Inductive,18mm,NC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Proximity Sensor, Inductive, 18mm, NC

TELEMECANIQUE SENSORS

Price: $107.45 / each

Please sign in or register to access lists

  • Item # 1EXK4
  • Mfr. Model # XS618B1MBL2
  • UNSPSC # 41111926
  • Catalog Page # 429
  • Shipping Weight 0.25 lbs.
Country of Origin IndonesiaCountry of Origin is subject to change.

Technical Specs

  • ItemCylindrical Proximity Sensor
  • Sensing MethodInductive
  • Diameter18mm
  • Power Requirement24 to 240VAC/DC
  • Circuit Type2 Wire
  • Output ModeNC
  • Shielded / UnshieldedShielded
  • NEMA Rating4X
  • IP Rating68, 69K
  • Electrical Connection2m Cable
  • Case MaterialNickel Plated Brass
  • Detecting Distance8mm
  • Length62mm
  • Operating Frequency25/1000 Hz AC/DC
  • Operating Temp. Range-13 Degrees to 158 Degrees F
  • Max. Current Load200mA
  • Description/Special FeaturesExtended Range
  • StandardsUL Listed, CSA Certified, CE Compliance, RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Telemecanique Cylindrical Inductive Proximity Sensors
• Temp. range: -13° to 158° F; except food and beverage, -13° to 185°F
NEMA 4X rated. UL Listed, CSA and CE Certified, RoHS compliant. Food and beverage sensors are rated IP69K for high-pressure, high-temp. washdown applications.
Note: Extended warranty available.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.