Skip Content

Photoelectric Sensor,Rectangle,Thru-Beam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Photoelectric Sensor, Rectangle, Thru-Beam

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 5B167
  • Mfr. Model # XULM080314
  • UNSPSC # 39121528
  • Catalog Page # 420
  • Shipping Weight 0.55 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Photoelectric Sensor
  • Shape Rectangular
  • Sensing Method Through Beam Receiver
  • Operation Mode Selectable Light On/Dark On
  • Power Requirement 24 to 240VAC/DC
  • Circuit Type Relay NO/NC
  • Electrical Connection 2m Cable
  • Max. Sensing Distance 45m
  • Length 2.75"
  • Max. Load Current 2mA
  • Response Time 25.0 msec
  • Operating Frequency 20 Hz
  • Width 0.70"
  • Depth 1.77"
  • NEMA Rating IP67
  • IP Rating 67, 671
  • Body Material ABS
  • Light Source Infrared LED
  • Features Subcompact, PMMA Lens
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards UL Listed, CSA Certified, CE Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This photoelectric sensor features discrete output and thru-beam detection.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.