Skip Content

Compact Lmt Switch,Top Actuator,1NO/1NC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compact Lmt Switch, Top Actuator, 1NO/1NC

Price $119.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WJF5
  • Mfr. Model # XCKM106H7
  • UNSPSC # 39121509
  • Catalog Page # 412
  • Shipping Weight 0.68 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCompact Limit Switch
  • Actuator StyleWobble Stick
  • Actuator LocationTop
  • Electrical ConnectionScrew Terminals
  • Wiring Entry1/2"-14 NPT Conduit
  • Contact Form1NO/1NC
  • Amps10
  • Voltage Rating240AC/250DC
  • NEMA Rating1, 2, 4, 12, 13
  • IP Rating66
  • MovementAny Direction
  • Travel300
  • SeriesSquare D XCKM
  • Operating Temp. Range-13 Degrees to 158 Degrees F
  • Actuator Length5.61"
  • Arm Width0.05" Dia.
  • Body MaterialZinc
  • Arm MaterialSteel
  • Width2.52"
  • Height2.5"
  • Depth1.18"
  • Operating Force1.15 in.-lb.
  • StandardsUL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

XCKM Series Limit Switches
• 1NO/1NC, snap action Enclosures: NEMA 1, 2, 4, 12, and 13 (IP66) 10A, 240VAC Operating temp. range: -13° to 158°F 1/2" NPT cable entry port Max. wire size: 2 x #16 AWG per terminal
Feature 4-position indexing rotary head (field convertible) and captive saddle clamp terminals in convenient ready-to-wire position. 25 gn (10 to 500 Hz) vibration resistance, 50 gn shock resistance, and max. 25 m contact resistance. For short-circuit protection, use 10A fuses, type SC.
UL Listed, CSA and CE Certified.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.