Skip Content

Faucet,Sensor,3/8 In.,Standard,Yes,Wall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Faucet, Sensor, 3/8 In., Standard, Yes, Wall

Price $665.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KJU4
  • Mfr. Model # FG750096
  • UNSPSC # 40141702
  • Catalog Page # 3833
  • Shipping Weight 7.3 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBathroom Faucet
  • Faucet OperationSensor
  • Handle TypeSensor
  • Connection3/8"
  • Flow Rate1.5 GPM
  • Mounting Hole Center to Center4"
  • Faucet SpoutStandard
  • ADA CompliantYes
  • Mounting TypeWall
  • Power Source(4) D Alkaline Batteries
  • Spout Length5-1/2"
  • Valve TypeMixing
  • FinishChrome
  • Sensor LeadInfrared
  • IncludesSpout, Valve Control Module, Mixing Valve, Hot and Cold Supply Hoses, Main Supply Hose
  • Manufacturers Warranty Length3 yr.
  • StandardsADA

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Omnidirectional sensor can detect movement around the entire spout. Innovative cam gear technology controls water flow, is solenoid valve-free, and decreases water usage up to 70%. Long battery life for up to 400,000 cycles.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.