Skip Content

Faucet,Sensor,3/8 In.,Standard,Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Faucet, Sensor, 3/8 In., Standard, Yes

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3KJU2
  • Mfr. Model # 1818967
  • UNSPSC # 40141702
  • Catalog Page # 3833
  • Shipping Weight 7.25 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBathroom Faucet
  • Faucet OperationSensor
  • Handle TypeSensor
  • Connection3/8"
  • Flow Rate1.5 GPM
  • Mounting Hole Center to Center4"
  • Faucet SpoutStandard
  • ADA CompliantYes
  • Power Source(4) D Alkaline Batteries
  • Spout Length6-1/2"
  • Sensor Range3"
  • Valve TypeMixing
  • FinishChrome
  • Sensor LeadInfrared
  • IncludesSpout, Valve Control Module, Mixing Valve, Hot and Cold Supply Hoses, Main Supply Hose
  • Manufacturers Warranty Length3 yr.
  • StandardsADA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Omnidirectional sensor can detect movement around the entire spout. Innovative cam gear technology controls water flow, is solenoid valve-free, and decreases water usage up to 70%. Long battery life for up to 400,000 cycles.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.