Skip Content

Pipe Insulation,7/8 In. ID,4 ft. L,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Insulation, 7/8 In. ID, 4 ft. L, White

Price $36.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TGJ4
  • Mfr. Model # 0879-0075CT100-PF-0920-01
  • UNSPSC # 30141505
  • Catalog Page # 3948
  • Shipping Weight 0.72 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Insulation
  • MaterialMelamine Foam
  • Insulation TypeHinged with Self Sealing Lap
  • Insulation Nominal I.D.7/8"
  • Wall Thickness1"
  • Length4 ft.
  • For Tube I.D.3/4"
  • For Tube O.D.7/8"
  • Temp. Range-40 Degrees to 350 Degrees F
  • Approx. "R" Value6.57
  • ColorWhite
  • IncludesFactory Laminated 800 Series Jacket - 0.020" Thick, Smooth, Semi-Rigid PVC Jacket with 2" Self Sealing Lap
  • StandardsASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

879 Series
High-gloss semirigid 20-mil PVC outer jacketing has excellent antibacterial and low-mold properties. Approved for severe washdown requirements of sanitary processes. Ideal for food and beverage, clean room, and biopharm applications. White color.
Melamine Preformed Pipe Insulation and Sheets

• Temp. range: -40° to 350°F Pipe insulation is 4-ft. long
Fiber-free insulation system is produced from ozone-friendly TechLite® melamine foam. Include ship-lap joints and/or relief cuts to accommodate curved surfaces. Preformed sections fit pipes and tubes. Flat sheets can be used for ductwork and large vessels.
Meet ASTM C1410; ASTM E84 Low Smoke and Flame 25/50.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.