Skip Content

Sleeving,3/4 In Self Wrap Braided,100 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sleeving, 3/4 In Self Wrap Braided, 100 Ft

Price $140.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RMH2
  • Mfr. Model # F6N0.75BK
  • UNSPSC # 39121713
  • Catalog Page # 496
  • Shipping Weight 3.04 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSleeving
  • Type3/4" Self Wrap Braided
  • ColorBlack
  • Dia. Range (In.)0.5 to 0.75
  • Inside Dia. (In.)0.75
  • Length (Ft.)100
  • Material of ConstructionPolyethylene
  • Temp. Range-49 to 302 Degrees F
  • Wall Thickness0.025"
  • StandardsUL Recognized
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Braided Sleevings for Wire and Cable Management
• RoHS Compliant UL and CSA Recognized
For bundling, managing, and protecting wires, cables, and hoses. Most are black (Flexo Flame-Retardant has white tracer). ThermaShield are silver and FireFlex are red. Most types cut cleanly with a hot knife. Flexo F6 Self-Wrap, DuraFlex, ThermaShield tubes and wrap, and Flexo Clean-Cut cut easily with scissors or knife. Insultherm cuts with scissors only.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months ago
by
Read all my Q&A
 
Please wait while more information about luna is loaded.
Additional information about luna could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer does not use the term waterproof for this sleeving, but they do use the term "Chemically inert".

Thank you for using Grainger Ask & Answer
4 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Does this come in the color gray?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Catttt is loaded.
Additional information about Catttt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this product is available in Platinum Gray. The manufacturer part number would become F6N0.75PG and will be an item we can special order. If you call us at 1-800-Grainger, we would be happy to provide you with a quote.

Thank you for using Grainger Ask & Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:56:21.467-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RMH2, prod, sort_default
1 of 1
  • 2015-03-27T19:56:21.469-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RMH2, prod, sort_default
1 of 1