Skip Content

 
Screw-In CFL, T3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, T3


Technical Specs

  • Overall Lamp ShapeSpiral 
  • ItemScrew-In CFL 
  • Lamp ShapeT3 
  • Lamp TypeSpiral 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Base TypeMedium Screw (E26) 
  • Shatter-ResistantNo 
Incandescent Equivalent (Watts)
Please Select
Lamp Tone
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
9 Products
Compare /
Product #
Mfr.
Model #
Incandescent Equivalent (Watts)
Lamp Tone
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
48923
100
Soft White
4-7/16"

$13.50 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,23W,2700K
Catalog Page #  NA

Price $13.50 / each

Technical Specs

  • Overall Lamp ShapeSpiral
  • ItemScrew-In CFL
  • Lamp ShapeT3
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)100
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length4-7/16"
  • Shatter-ResistantNo
48927WL
100
Soft White
5"

$20.39 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,2700K,5 In. L
Catalog Page #  640 

Price $20.39 / each

Technical Specs

  • Overall Lamp ShapeSpiral
  • ItemScrew-In CFL
  • Lamp ShapeT3
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)100
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length5"
  • Shatter-ResistantNo
48913WL
60
Soft White
3-7/8"

$17.81 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,2700K,13W
Catalog Page #  640 

Price $17.81 / each

Technical Specs

  • Overall Lamp ShapeSpiral
  • ItemScrew-In CFL
  • Lamp ShapeT3
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)60
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length3-7/8"
  • Shatter-ResistantNo
48942
65
Cool
5-3/4"

$28.00 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,2700K,42W
Catalog Page #  NA

Price $28.00 / each

Technical Specs

  • Overall Lamp ShapeSpiral
  • ItemScrew-In CFL
  • Lamp ShapeT3
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)65
  • Base TypeMedium Screw (E26)
  • Lamp ToneCool
  • Max. Overall Length5-3/4"
  • Shatter-ResistantNo
48927
65
Cool
6"

$13.78 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,6 In. L,2700K
Catalog Page #  NA

Price $13.78 / each

Technical Specs

  • Overall Lamp ShapeSpiral
  • ItemScrew-In CFL
  • Lamp ShapeT3
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)65
  • Base TypeMedium Screw (E26)
  • Lamp ToneCool
  • Max. Overall Length6"
  • Shatter-ResistantNo
48913
65
Soft White
3-7/8"

$11.85 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,2700K,13W
Catalog Page #  NA

Price $11.85 / each

Technical Specs

  • Overall Lamp ShapeSpiral
  • ItemScrew-In CFL
  • Lamp ShapeT3
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)65
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length3-7/8"
  • Shatter-ResistantNo
48918
65
Warm
4"

$13.50 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,2700K,4 In. L
Catalog Page #  NA

Price $13.50 / each

Technical Specs

  • Overall Lamp ShapeSpiral
  • ItemScrew-In CFL
  • Lamp ShapeT3
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)65
  • Base TypeMedium Screw (E26)
  • Lamp ToneWarm
  • Max. Overall Length4"
  • Shatter-ResistantNo
48918WL
75
Soft White
4"

$19.37 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,2700K,4 In. L
Catalog Page #  640 

Price $19.37 / each

Technical Specs

  • Overall Lamp ShapeSpiral
  • ItemScrew-In CFL
  • Lamp ShapeT3
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)75
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length4"
  • Shatter-ResistantNo
48923WL
90
Soft White
4-7/16"

$19.37 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,2700K,23W
Catalog Page #  640 

Price $19.37 / each

Technical Specs

  • Overall Lamp ShapeSpiral
  • ItemScrew-In CFL
  • Lamp ShapeT3
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)90
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length4-7/16"
  • Shatter-ResistantNo
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More