Skip Content

 
Screw-In CFL, T24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, T24

TCP


Technical Specs

  • Overall Lamp Shape
  • Item Screw-In CFL 
  • Lamp Shape T24 
  • Lamp Type Bullet 
  • Dimmable / Non-Dimmable Non-Dimmable 
  • Incandescent Equivalent (Watts) 65 
  • Base Type Medium Screw (E26) 
  • Shatter-Resistant No 
Lamp Tone
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Lamp Tone
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
1T2419
Cool
5-5/8"

$12.69 / each

Enter location to check availability
Catalog Page #  NA

Price $12.69 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Screw-In CFL
  • Lamp Shape T24
  • Lamp Type Bullet
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 65
  • Base Type Medium Screw (E26)
  • Lamp Tone Cool
  • Max. Overall Length 5-5/8"
  • Shatter-Resistant No
1T2414
Soft White

$14.31 / each

Enter location to check availability
Catalog Page #  NA

Price $14.31 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Screw-In CFL
  • Lamp Shape T24
  • Lamp Type Bullet
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 65
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Shatter-Resistant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More