Skip Content

 
Cold Cathode CFL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cold Cathode CFL

TCP


Technical Specs

  • Overall Lamp Shape CA 
  • Item Cold Cathode CFL 
  • Lamp Shape CA10 
  • Lamp Type Flame Tip 
  • Dimmable / Non-Dimmable Dimmable 
  • Incandescent Equivalent (Watts) 15 
  • Max. Overall Length 4-1/2" 
  • Shatter-Resistant No 
Base Type
Please Select
Lamp Tone
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Base Type
Lamp Tone
Price
Qty
Please use Qty box to add item(s) to cart.
8TFC03F
Candelabra Screw (E12)
Frosted

$23.27 / each

Enter location to check availability
Catalog Page #  NA

Price $23.27 / each

Technical Specs

  • Overall Lamp Shape CA
  • Item Cold Cathode CFL
  • Lamp Shape CA10
  • Lamp Type Flame Tip
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 15
  • Base Type Candelabra Screw (E12)
  • Lamp Tone Frosted
  • Max. Overall Length 4-1/2"
  • Shatter-Resistant No
8TF03CL
Medium Screw (E26)
Clear

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $23.62 / each

Technical Specs

  • Overall Lamp Shape CA
  • Item Cold Cathode CFL
  • Lamp Shape CA10
  • Lamp Type Flame Tip
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 15
  • Base Type Medium Screw (E26)
  • Lamp Tone Clear
  • Max. Overall Length 4-1/2"
  • Shatter-Resistant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More