Skip Content

Cold Cathode CFL,Dimmable,2700K,3W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cold Cathode CFL, Dimmable, 2700K, 3W


Clearance Price $18.98 / each

Price $21.09 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1LEH7
  • Mfr. Model # 8A03CL
  • UNSPSC # 39101605
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cold Cathode CFL
  • Overall Lamp Shape A
  • Dimmable / Non-Dimmable Dimmable
  • Lamp Type Mini-Spiral
  • Incandescent Equivalent (Watts) 15
  • Watts 3
  • Base Type Medium Screw (E26)
  • Lamp Shape S14
  • Lamp Tone Clear
  • Max. Overall Length 3-5/8"
  • Shatter-Resistant No
  • Initial Lumens 120
  • Color Temp. 2700K
  • Voltage 120
  • Average Life 25,000 hr.
  • CRI 82
  • Min. Starting Temp. -20 Degrees F
  • Lamp Designation 8A03CL
  • Start Type Instant
  • Primary Application Sign
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.