Skip Content

Towel Ring close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Towel Ring

TAYMOR

Technical Specs

  • ItemTowel Ring 
BrandTAYMOR 
Color
Please Select
Material
Please Select
Length (In.)
Please Select
Width (In.)
Please Select
Height (In.)
Please Select
Item #ColorMaterialLength (In.)Width (In.)Height (In.)AvailabilityPrice Qty
49K627Oil Rubbed BronzeZinc Alloy6-5/83-3/87-3/4

Typically in Stock

$21.34 / each

49K621Oil Rubbed BronzeZinc Alloy7-1/227-1/2

Typically in Stock

$20.14 / each

49K633Polished ChromeZinc Alloy9-1/45-7/87-7/8

Typically in Stock

$33.10 / each

23MF87SatinZinc6-4/255-39/506-9/25

Typically in Stock

$16.07 / each

23MF92SatinZinc7-1/227-1/2

Typically in Stock

$18.30 / each

49K648Satin NickelZinc Alloy627

Typically in Stock

$16.66 / each

49K659Satin NickelZinc Alloy6-5/161-5/87

Typically in Stock

$5.95 / each

49K644Satin NickelZinc Alloy6-5/161-5/87

Typically in Stock

$6.32 / each

49K638Satin NickelZinc Alloy9-1/45-7/87-7/8

Typically in Stock

$36.40 / each

Adding More Products