Skip Content

Shower Basket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shower Basket

TAYMOR


BrandTAYMOR 
Item
Please Select
Height (In.)
Please Select
Width (In.)
Please Select
Depth (In.)
Please Select
Finish
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Item
Height (In.)
Width (In.)
Depth (In.)
Finish
Availability
Price
Qty
05-1086S
Corner Shower Basket
1-29/50
6-1/4
1-29/50
Polished

$38.75 / each

Shower Basket,Brass,8-1/4 L In.
Catalog Page #  NA

Price: $38.75 / each

Technical Specs

  • ItemCorner Shower Basket
  • Height (In.)1-29/50
  • Width (In.)6-1/4
  • Depth (In.)1-29/50
  • FinishPolished
05-SN1086S
Corner Shower Basket
1-29/50
6-1/4
1-29/50
Satin Nickel

$44.75 / each

Corner Basket,8-1/4 In W,Brass,Satin
Catalog Page #  NA

Price: $44.75 / each

Technical Specs

  • ItemCorner Shower Basket
  • Height (In.)1-29/50
  • Width (In.)6-1/4
  • Depth (In.)1-29/50
  • FinishSatin Nickel
05-1086M
Corner Shower Basket
2-1/2
6-39/50
2-1/2
Polished

$44.75 / each

Corner Basket,9 In W,Brass,Polished
Catalog Page #  NA

Price: $44.75 / each

Technical Specs

  • ItemCorner Shower Basket
  • Height (In.)2-1/2
  • Width (In.)6-39/50
  • Depth (In.)2-1/2
  • FinishPolished
05-SN1086M
Corner Shower Basket
2-1/2
6-39/50
2-1/2
Satin Nickel

$50.70 / each

Corner Basket,9 In W,Brass,Satin
Catalog Page #  NA

Price: $50.70 / each

Technical Specs

  • ItemCorner Shower Basket
  • Height (In.)2-1/2
  • Width (In.)6-39/50
  • Depth (In.)2-1/2
  • FinishSatin Nickel
05-1083S
Shower Basket
1
3-1/2
1
Polished

$29.85 / each

Shower Basket,5 In W,Brass,Polished
Catalog Page #  NA

Price: $29.85 / each

Technical Specs

  • ItemShower Basket
  • Height (In.)1
  • Width (In.)3-1/2
  • Depth (In.)1
  • FinishPolished
05-1083M
Shower Basket
1-29/50
4-7/50
1
Polished

$35.80 / each

Shower Basket,6-1/4 In W,Brass,Polished
Catalog Page #  NA

Price: $35.80 / each

Technical Specs

  • ItemShower Basket
  • Height (In.)1-29/50
  • Width (In.)4-7/50
  • Depth (In.)1
  • FinishPolished