Skip Content

Rod Flanges close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rod Flanges

TAYMOR

Technical Specs

  • ItemRod Flanges 
  • Width (In.)1-3/4 
BrandTAYMOR 
Color
Please Select
Material
Please Select
Length (In.)
Please Select
Height (In.)
Please Select
Item #ColorMaterialLength (In.)Height (In.)AvailabilityPrice Qty
49K666Polished ChromeZinc Alloy12-1/2

Typically in Stock

$2.75 / pair

49K665Polished ChromeZinc Alloy12-1/2

Typically in Stock

$5.89 / pair

49K664Satin NickelABS Plastic1-3/41-3/4

Typically in Stock

$2.48 / pair

Adding More Products