Skip Content

Swivel Lampholder,Halogen,75W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Swivel Lampholder, Halogen, 75W

Price $14.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21A126
  • Mfr. Model # LHS100W
  • UNSPSC # 39111803
  • Catalog Page # 713
  • Shipping Weight 0.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSwivel Lampholder
  • TypeHalogen
  • Max. Voltage120
  • Fixture Wattage75
  • Housing MaterialDie Cast Aluminum
  • Housing FinishPowder Coat White
  • Socket TypeGY 8.6 Type 4
  • Mounting1/2"- 14NPSM
  • Length5-1/2"
  • Diameter3-1/3"
  • Lamp IncludedYes
  • IncludesLamp, Lamp Holder
  • StandardsUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Item # 21A126.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Woodcutter is loaded.
Additional information about Woodcutter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call us at 1-800-Grainger so we can quote Philips lamp 41668-5 for you.

Thank you for using Grainger Ask & Answer
7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about bayshore is loaded.
Additional information about bayshore could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
From the information provided by the supplier it appears that the guard and the lens can be removed to expose the enclosure and the bulb. I will forward you a copy of the instruction manual.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:44:30.039-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21A126, prod, sort_default
1 of 1
  • 2015-06-29T19:44:30.042-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21A126, prod, sort_default
1 of 1