Skip Content

Wireless Remote Sensor,14 to 158F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wireless Remote Sensor, 14 to 158F

Price $21.18 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NZL7
  • Mfr. Model # 1534
  • UNSPSC # 41112210
  • Catalog Page # 739
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remote Sensor
Can be switched to read in °C. 10-ft. probe. Requires 2 AAA batteries (not included).
Wireless Temperature/Humidity Meters
• Transmitter range: up to 100 ft. Temp. accuracy: ±2°F

View More

Technical Specs

  • Item Wireless Remote Sensor
  • Temp. Range (F) Indoor 14 to 158 Degrees , Outdoor -40 to 158 Degrees
  • Temp. Range (C) Indoor -10 to 70 Degrees , Outdoor -40 to 70 Degrees
  • Temp. Accuracy +/-2 Degrees F
  • Temp. Resolution 0.1 Degrees
  • Power Source Battery
  • Receiver to Transmitter Distance 100 ft.
  • For Use With Mfr. No. 1524 and 1525
  • Includes Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Will this device work to measure water temps at different depths in lakes and ponds?
6 months ago
by
Read all my Q&A
 
Please wait while more information about CWSJR is loaded.
Additional information about CWSJR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Taylor wireless remote sensor is not intended to be used in water. It can be used outdoors, but cannot be immersed in water.

Thank you for using Grainger Ask and Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about Pullingguard is loaded.
Additional information about Pullingguard could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have dimensions for 3 Grainger items 3nzl7=2 x 3",
3nzl3=9.5 x 9.6 and 3nzl4= 10 x 10 I hope this help.
Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
I have dimensions for threee Grainger items the 3NZL7 is 2x3; the 3NZL3 is 9.5x9.6; and the 3NLZ4 is 10x10, I hope this will help.
Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:56:57.659-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NZL7, prod, sort_default
1 of 1
  • 2016-02-06 T19:56:57.662-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NZL7, prod, sort_default
1 of 1