Skip Content

Wireless Multizone Thermometer,14-158F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wireless Multizone Thermometer, 14-158F

Price $36.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NZL4
  • Mfr. Model # 1525
  • UNSPSC # 41112210
  • Catalog Page # 739
  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The modular Taylor® 1525 WeatherGuide system can show indoor/outdoor temperature or indoor humidity from multiple locations on a single easy-to-read display that also shows a 12-hr. clock and up/down/steady trend indication. The base unit shows indoor conditions at its location. The included remote sensor wirelessly transmits readings to the base for display (additional sensors sold separately, system can use up to 3). A 10-ft. wired probe also is included. 24-hr. high/low temperature and humidity readings are stored for push-button recall. Desk or wall mount.
• °F/°C switchable
• Transmitter range: up to 100 ft.

View More

Technical Specs

  • Item Wireless Multizone Thermometer
  • Features Reads up to 3 Remote Sensors, Stand or Wall Mount, and Low Battery Indicator
  • Temp. Range (F) Indoor 14 to 158 Degrees , Outdoor -40 to 158 Degrees
  • Relative Humidity Range 20% to 99%
  • Display Backlit Digital LCD
  • Display Digit Size 0.6"
  • Temp. Range (C) Indoor -10 to 70 Degrees , Outdoor -40 to 70 Degrees
  • Temp. Accuracy +/-2 Degrees F
  • Temp. Resolution 0.1 Degrees
  • Humidity Accuracy +/-1%
  • Humidity Resolution 1%
  • Power Source Battery
  • Receiver to Transmitter Distance 100 ft.
  • Includes Remote Sensor and Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Bought the unit, the base was not receiving the signal from the remote sensor unit. The LED inidcator on the remote sensor was flashing indicating it was transmitting, both the base and the remote were set for channel #1. No response from the base unit. Do no recommend this unit if you need the remote sensor. August 27, 2013
Rated 1 out of 5 by I bought three of these uits today. Following the directions provided, I activated all three units. The indoor dislpay showed a ball park(witin three degrees) temperature for the local temperature. One remote sensor never did transmit, the two that did were slow to respond and inaccurate. Installing batteries in the remote unit is a real hassle. You need to jeweler's phillips screwdriver to open the battery box and you fight the table stand while removing and installing the access plate for the batteries August 29, 2012
  • 2016-05-02 T01:49:43.318-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3NZL4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.