Skip Content

Sling Psychrometer,Red Spirit Fill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sling Psychrometer, Red Spirit Fill

Clearance Price $44.90 / each

Price $72.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NE55
  • Mfr. Model # 1330PJ
  • UNSPSC # 41112302
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSling Psychrometer
  • Relative Humidity Range10 to 100%
  • Temp. Range20 Degrees to 120 Degrees F
  • Temp. Accuracy+/-1 Degrees
  • Wet Bulb Temperature Range20 to 120 Degrees F
  • FillRed Spirit Alcohol
  • Degree Divisions2 Degrees F
  • Special FeaturesSlide Rule Design
  • IncludesInstructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I see the temperature accuracy is +/- 1*F, but how accurate is the humidity readings?
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Katherine is loaded.
Additional information about Katherine could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:
Grainger part number 3NE55 Sling Psychrometer is a compact, streamlined instrument that measures the wet and dry bulb temperatures of the surrounding air and allows for immediate conversion of these readings to relative humidity percentage on the slide-rule scale on the case. Relative humidity is a ratio of the amount of water vapor in the air to the amount that would be present if the air were saturated. The term "relative" is used because warmer air can hold more water vapor than cold air. Thus, at the same relative humidity, the actual amount of water vapor in the air at, say, 20°F is considerably less than the amount of water vapor in the air at 90°F. So, the tolerance of +/- 1 degree also holds true for the relative humidity readings.
Thank you for using Grainger Ask and Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-18T20:12:23.256-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NE55, prod, sort_default
1 of 1
  • 2015-04-18T20:12:23.258-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NE55, prod, sort_default
1 of 1