Skip Content

Digital Timer,10 Key Input Pad,Alarm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Timer, 10 Key Input Pad, Alarm

Price $12.26 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DBE9
  • Mfr. Model # 5850
  • UNSPSC # 46171603
  • Catalog Page # 833
  • Shipping Weight 0.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Timer
  • Max. Time Setting99 min., 59 sec.
  • Min. Time Setting1 min.
  • Height (In.)4-5/8
  • Width (In.)2-1/4
  • Depth (In.)1/2
  • DisplayLCD
  • Display Height (In.)1.2
  • Special FeaturesMinute/Second Timing, 10 Key Input Pad, Includes Magnet and Stand
  • Battery Type(2) Button Cell
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

Countdown Timer
• 10-key input pad Min. and sec. timing functions 99 min. 59 sec. max.
Features 1.2"H LCD, and beeps when zero is reached. Includes magnet and stand.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 days ago
by
Read all my Q&A
 
Please wait while more information about mrmark is loaded.
Additional information about mrmark could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
Has staff answer
 
1 answer

how dose it alarm

1 year ago
by
Read all my Q&A
 
Please wait while more information about cjkrickit is loaded.
Additional information about cjkrickit could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier the alarm beeps when it reaches 0. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:44:42.138-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DBE9, prod, sort_default
1 of 1
  • 2015-07-29T19:44:42.140-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DBE9, prod, sort_default
1 of 1