Skip Content

Digital Pocket Thermometer,LCD,4-3/4In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Pocket Thermometer, LCD, 4-3/4In L

Price $17.95 / each

Please sign in or register to access lists

Go

Ship to: 80110 (Change)

Go

Invalid Zip Code

DENVER branch 216

  • Item # 6DKE0
  • Mfr. Model # 9841
  • UNSPSC # 41112213
  • Catalog Page # 837
  • Shipping Weight 0.07 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Pocket Thermometer
  • Temp. Range (F)-40 to 500 Degrees F
  • Temp. Range (C)-40 to 260 Degrees C
  • Stem Length4-3/4"
  • AccuracyFrom -58 Degrees to 14 Degrees F +/-3.6 Degrees , From 14 Degrees to 212 Degrees F +/-1.8 Degrees , From 212 Degrees to 302 Degrees F +/-3.6 Degrees , From 300 Degrees to 400 Degrees F +/-5.4 Degrees , From 400 Degrees to 500 Degrees +/-7.2 Degrees
  • StandardsNSF Certified
  • Battery TypeLR44 1.5V Alkaline
  • Degree Divisions0.1 Degrees
  • Dial Size1-1/4"
  • Lens MaterialPlastic
  • Display0.4" LCD
  • Stem MaterialStainless Steel
  • Case MaterialPlastic
  • FeaturesOn/Off Button, F/C Button
  • IncludesBattery, Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

On/Off and °F/°C buttons, 0.4"H LCD.
Digital Pocket Thermometers
Stainless steel stems. Each includes batteries.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What type of thermo couple does this use?
1 year ago
by
Read all my Q&A
 
Please wait while more information about shjimli is loaded.
Additional information about shjimli could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This particular thermometer does not require a thermocouple.

Thank you for Using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:23:55.544-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DKE0, prod, sort_default
1 of 1
  • 2015-05-26T20:23:55.546-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DKE0, prod, sort_default
1 of 1