Skip Content

Food Srvc Thrmomtr,Frdge/Frzr,-4 to140 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Food Srvc Thrmomtr, Frdge/Frzr, -4 to140 F

Price $8.28 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14F305
  • Mfr. Model # 1443
  • UNSPSC # 52151648
  • Catalog Page # 1716
  • Shipping Weight 0.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Food Service Thermometer
  • ApplicationRefrigerator/Freezer
  • Temp. Range (F)-4 Degrees to 140 Degrees
  • Temp. Range (C)-20 Degrees to 60 Degrees
  • Accuracy+/-0.1 Degrees F/C
  • DisplayLCD
  • Digit Size4/5"
  • FeaturesComes with Foldable Hanger
  • IncludesLi-Ion Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

Convenient thermometer helps avoid food spoilage. Bold face digits are easy to read, and includes a lithium battery.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about Denyson is loaded.
Additional information about Denyson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: no these unit are not calibratable .
Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
No
2 years ago
by
Read all my Q&A
 
Please wait while more information about Truth is loaded.
Additional information about Truth could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Is readout in Farenheit only?

I would like the readout to be in Celcius.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about jdevita is loaded.
Additional information about jdevita could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Additional information from the supplier states that this can read -20 degrees to 60 degrees C. Thank you for using Grainger.com Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:57:45.193-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14F305, prod, sort_default
1 of 1
  • 2015-08-31T19:57:45.195-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14F305, prod, sort_default
1 of 1