Skip Content

Dial Pocket Thermometer,5 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dial Pocket Thermometer, 5 In L

Price $14.67 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2T697
  • Mfr. Model # 6092-N
  • UNSPSC # 41112213
  • Catalog Page # 837
  • Shipping Weight 0.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDial Pocket Thermometer
  • Temp. Range (F)0 to 220 Degrees F
  • Stem Length5"
  • Accuracy+/-2% at Scale Ends
  • StandardsNSF Certified
  • Degree Divisions2 Degrees
  • Dial Size1"
  • Lens MaterialPolycarbonate
  • Stem Material304 Stainless Steel
  • Case Material304 Stainless Steel
  • FeaturesSingle Point Calibration, Glow in the Dark Dial
  • IncludesPocket Clip/Sheath
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Where do I find instructions for calibrating this themometer.
Grainger Item #: 2T697
Bimetal Pocket Thermometer, Temp. Range (F) 0 Degrees to 220 Degrees , 2 Degrees Degree Divisions, Accuracy +/-2% at Scale Ends, Stem Length (In.) 5, Stem Material 304 Stainless Steel, Dial Size (In.) 1, Features Single Point Calibration, Glow in the Dark Dial, Case Material 304 Stainless Steel, Lens Material Polycarbonate, Includes Pocket Clip/Sheath
Gender: Male
Field of Industry:: Culinary Manager
Product used for:: Meat temp - roast chicken turkey
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about wbginn is loaded.
Additional information about wbginn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item can be calibrated. There is a nut on the back side that can be used for calibration. Ice water is the most common calibration method. It does not have a manual included.

Thanks for using Ask and Answer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:42:11.263-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2T697, prod, sort_default
1 of 1
  • 2015-04-27T19:42:11.265-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2T697, prod, sort_default
1 of 1