Skip Content

Analog Thermometer,-40 to 120 Degree F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Analog Thermometer, -40 to 120 Degree F

Price $20.93 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JZ08
  • Mfr. Model # 5422
  • UNSPSC # 41112210
  • Catalog Page # 836
  • Shipping Weight 0.2 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnalog Thermometer
  • ApplicationIndoor/Outdoor
  • MountingWall or Desk
  • Temp. Range (F)-40 Degrees to 120 Degrees
  • Temp. Range (C)-40 Degrees to 50 Degrees
  • Degree Divisions2 Degrees F
  • Temp. Accuracy (F)+/-2 Degrees
  • Temp. Accuracy (C)+/-1 Degrees
  • MemoryMin/Max
  • Height3-3/4"
  • Width4-13/16"
  • Depth1-5/16"
  • Case MaterialPlastic
  • FeaturesTwo Needles Indicate Highest and Lowest Temperatures, Turn Knob Reset
  • Scale ColorBlue/Red
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Will this thermometer save the low temperature for
any arbitrary time period until I reset it?
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Stash is loaded.
Additional information about Stash could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Taylor Analog Thermometer # 4JZ08 will hold the max and min temperatures until it is reset by user.

Thank you for using Grainger Ask and Answer.
3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about hsrhshsshthrthegfgfghhy is loaded.
Additional information about hsrhshsshthrthegfgfghhy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger uses a general photo to represent many of the items in the catalog. The needle is there its just not pictured in this photo.

Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:40:58.701-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JZ08, prod, sort_default
1 of 1
  • 2015-03-31T19:40:58.703-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JZ08, prod, sort_default
1 of 1