Skip Content

Analog Thermometer,-40 to 120 Degree F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Analog Thermometer, -40 to 120 Degree F

Price $9.87 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2T707
  • Mfr. Model # 5132F/C
  • NSN # 6685-01-470-1926
  • UNSPSC # 41112212
  • Catalog Page # 836
  • Shipping Weight 0.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnalog Thermometer
  • ApplicationIndoor/Outdoor
  • MountingWall
  • Temp. Range (F)-40 Degrees to 120 Degrees
  • Temp. Range (C)-40 Degrees to 50 Degrees
  • Degree Divisions2 Degrees F
  • Height8-1/8"
  • Case MaterialAluminum
  • FeaturesNontoxic Liquid Fill, Multi-Directional Viewing, Weather Resistant, Rustproof
  • Scale ColorBlue/Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This utility thermometer features a nontoxic liquid fill, °F and °C scales, and white aluminum back.

• Temp. range: -40° to 120°F (-40° to 50°C)
• Degree divisions: 2

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about gsines is loaded.
Additional information about gsines could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the
following: Grainger part number 2T707 will not have a dimensional drawing; or model. The physical size specifications are: Length, 8 ¼ inches, Width, 2 ½ inches and Height (thickness) ½ inch to 5/8 inch.

Thank you for using Grainger Ask and Answer
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Food Safety Administrator
Product used for:: Cooler
Years purchasing from Grainger:: 5 +
3 years ago
by
Read all my Q&A
 
Please wait while more information about Amy1 is loaded.
Additional information about Amy1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The thermometer is mercury free but the vial containing the liquid is made out of glass.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:49:10.395-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2T707, prod, sort_default
1 of 1
  • 2015-07-30T19:49:10.436-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2T707, prod, sort_default
1 of 1