Skip Content

Analog Hygrometer,20 to 120 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Analog Hygrometer, 20 to 120 F

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2T701
  • Mfr. Model # 5565
  • UNSPSC # 41114408
  • Catalog Page # 739
  • Shipping Weight 0.3 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Analog Hygrometer
  • Application Indoor/Outdoor
  • Mounting Wall
  • Temp. Range (F) 20 Degrees to 120 Degrees
  • Temp. Range (C) -16 Degrees to 55 Degrees
  • Relative Humidity Range 10 to 90%
  • Degree Divisions 2 Degrees
  • Temp. Accuracy (F) +/-5 Degrees
  • Diameter 5"
  • Case Material Steel
  • Features Polycarbonate Lens
  • Scale Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Hi, is it glass or plastic/Plexiglas

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about pmnovev is loaded.
Additional information about pmnovev could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier ithe 2t701 is glass. Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Thank you
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about mcrash is loaded.
Additional information about mcrash could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no indication, based on information provided by the supplier, that this item can be calibrated. Thank you for using Grainger.com Ask & Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am looking for a temperature and humidity monitor/guage for a piano. I'd prefer to be able to "desk-mount" it by placing it on top of the piano or a nearby end-table. Does it have a back support to it such that is can stand up freely?
Refering to Grainger Item #: 2T701
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MattG222 is loaded.
Additional information about MattG222 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item has a key hole for wall mounting.

Thanks for using Ask & Answer.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:29.292-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2T701, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:29.294-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2T701, prod, sort_default
1 of 1