Skip Content

Telescoping Scaffold Tower, Aluminum, 1 to 6-1/2 ft. Platform Height, 9-2/3 ft. Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Telescoping Scaffold Tower, Aluminum, 1 to 6-1/2 ft. Platform Height, 9-2/3 ft. Overall Height

Clearance Price $2,426.30 / each

Price $2,554.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 75201 (Change)

Go

Invalid Zip Code


DALLAS branch 201

  • Item # 39J419
  • Mfr. Model # Tasc Tower
  • UNSPSC # 30191502
  • Catalog Page # N/A
  • Shipping Weight 149.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable Rolling Platforms
Tasc Tower
No. 39J419 mobile telescopic scaffolding allows workers to work at 13 ft. to 14 ft. Fully self-contained including attached outriggers. 5 platform heights from 3 ft. 3" to 6 ft. 6". Erects in under 3 min. in a single person operation. The unit collapses into a compact self-contained rolling unit that is easy to transport and store.
Meet OSHA and ANSI standards.

View More

Technical Specs

  • Item Telescoping Scaffold Tower
  • Length 5 ft.
  • Width 36-1/4"
  • Overall Height 9-2/3 ft.
  • Load Capacity 1160 lb.
  • Material Aluminum
  • Platform Height 1 to 6-1/2 ft.
  • Platform Length 56-1/2"
  • Platform Width 23-3/4"
  • Outrigger Footprint L 80"
  • Outrigger Footprint W 54"
  • Finish Aluminum
  • Standards Code 10.8 ANSI, Code 1910.29 OSHA
  • Includes Owners Manual, DVD, Platform and Scaffolding Tower
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about karla131 is loaded.
Additional information about karla131 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

There is no replacement or alternates for this unit. Thank you for using Grainger.com Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

need more height

What is the max height I can get with this type of scaffold
# 39J419
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about abcdef is loaded.
Additional information about abcdef could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the unit goes up to 9ft.
Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:28.882-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39J419, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:28.890-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39J419, prod, sort_default
1 of 1